Zoro Homepage

Parallelogram BDMT Carbide

  • Mfr # BDMT170408ERN4PR1535

  • Zoro # G6264638


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170408ERN4PR1535
Zoro #
G6264638
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
170408
Corner Radius
0.0315 in
Insert Thickness
0.193"
Nose Radius
0.031"
Mounting Hole Dia.
0.1730 in
Thickness
0.193 in
Cutting Edge Length
17.00mm
Through Hole Inside Dia.
0.1730 in
Width
0.3780 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Milling
Grade
PR1535
No. of Edges
2
Mounting Style
Screw
Coating
Megacoat Nano
ANSI Number
BDMT170408ERN4PR1535
Rake
Positive
Stainless (M) Compatibility
Yes
ISO Number
BDMT170408ERN4PR1535
Inscribed Circle
0.378 in
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
MECH040-S32-17-4-2T, MECH040-S42-17-4-2T, MECH050-S42-17-5-4T, MECH050R-17-2-4T-M, MECH050R-17-4-4T-M, MECH050R11-4T-BT50-A, MECH050R17-7-4T-BT50, MECH063R-17-3-4T, MECH063R-17-3-4T-M, MECH063R17-4T-BT50-A, MECH063R17-4T-BT50SA, MECH063R17-4T-F, MECH063R17-7-4T-BT50, MECH080R-17-4-6T, MECH080R-17-4-6T-M, MECH080R17-4T-BT50-A, MECH080R17-4T-BT50SA, MECH080R17-4T-F, MECH080R17-7-4T-BT50, MECH100R-17-4-6T, MECH100R-17-4-6T-M, MECH100R17-6T-BT50-A, MECH100R17-6T-BT50SA, MECH100R17-6T-F, MECH100R17-7-6T-BT50, MECH1500-W150-17-4-2T, MECH2000-W1500-17-5-4T, MECH2000R-17-2-4T, MECH2000R-17-4-4T, Mfr. No. MECH1500-W125-17-4-2T
Hardened (H) Compatibility
No
Series
MEC
ANSI Code
BDMT170408ERN4PR1535
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Manufacturer Grade
PR1535
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
82 Degrees
Finish - Machining
Megacoat Nano
Chip-Breaker Style
Single Sided
Coating Process
CVD
Measurement System
Metric
For Toolholder
MECH1000-W100-11-4-2T, MECH1250-W125-11-5-2T, MECH1250-W125-11-5-4T, MECH1500-W125-11-6-4T, MECH1500-W125-17-4-2T, MECH1500-W150-11-6-4T, MECH1500-W150-17-4-2T, MECH2000-W150-11-7-4T, MECH2000-W1500-11-7-6T, MECH2000-W1500-17-5-4T
Chip-Breaker Code
N4
Secondary Material Application
Nickel, Stainless Steel, Titanium
Shape
Parallelogram
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Cutting Application
Milling
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Features
Wear Resistance and Stability
Secondary Material Application ISO Code
M, S
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT170408ERN4PR1535, N4, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.