Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT170420ERJTPR1535

  • Zoro # G6290599


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170420
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170420ERJTPR1535
Zoro #
G6290599
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
170420
Corner Radius
0.0787 in
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.193"
Nose Radius
0.079"
Cutting Edge Length
17.00mm
Thickness
0.193 in
Through Hole Inside Dia.
0.1730 in
Width
0.3780 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Inscribed Circle
0.378 in
No. of Edges
2
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
ISO Number
BDMT170420ERJTPR1535
Cutting Direction
Right Hand
Grade
PR1535
Chip-Breaker
Yes
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
No
Insert Application
Milling
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
Megacoat Nano
Non Ferrous (N) Compatibility
No
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
ANSI Number
BDMT170420ERJTPR1535
Steel (P) Compatibility
No
Rake
Positive
Series
MEC
Manufacturer Grade
PR1535
Included Angle
82 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Measurement System
Metric
Chip-Breaker Code
JT
Insert Holding Type
Screw
Primary Material Application ISO Code
M, S
ANSI Code
BDMT11T331ERJTPR1535
Finish - Machining
Megacoat Nano
Coating Process
CVD
Material - Machining
Carbide
Cutting Application
Milling
Secondary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
M, S
Shape
Parallelogram
Chip-Breaker Style
Single Sided
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Features
Wear Resistance and Stability

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT11T331ERJTPR1535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.