Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT Carbide

  • Mfr # BDMT170431ERJTCA6535

  • Zoro # G6261269


product price: $16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170431
Insert Material
Carbide
Corner Radius
0.1220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170431ERJTCA6535
Zoro #
G6261269
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170431
Corner Radius
0.1220 in
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.193"
Nose Radius
0.122"
Width
0.3780 in
Through Hole Inside Dia.
0.1730 in
Cutting Edge Length
17.00mm
Thickness
0.193 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Chip-Breaker
Yes
Cutting Direction
Right Hand
ISO Number
BDMT170431ERJTCA6535
Rake
Positive
Insert Application
Milling
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Grade
CA6535
Lead Angle
90 Degrees
Coating
TiCN+Al2O3+TiN
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17 , MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Inscribed Circle
0.378 in
Steel (P) Compatibility
No
ANSI Number
BDMT170431ERJTCA6535
Workpiece Compatibility
Super Alloy (S)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
Mounting Style
Screw
Series
MEC
Shape
Parallelogram
Measurement System
Metric
ANSI Code
BDMT170416ERJTCA6535
Clearance Angle
15 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
82 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA6535
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Cutting Application
Milling
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Number of Cutting Edges
2
Insert Holding Type
Screw
Chip-Breaker Style
Single Sided
Chip-Breaker Code
JT
Coating Process
CVD
Features
High Heat and Wear Resistance

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT170416ERJTCA6535, JT, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.