Zoro Homepage

Parallelogram BDMT PCD

  • Mfr # BDMT11T302FRKPD001

  • Zoro # G6281499


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T302
Insert Material
PCD
Corner Radius
0.0079 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT11T302FRKPD001
Zoro #
G6281499
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T302
Corner Radius
0.0079 in
Insert Thickness
0.149"
Mounting Hole Dia.
0.1100 in
Nose Radius
0.008"
Cutting Edge Length
11.00mm
Thickness
0.149 in
Width
0.2640 in
Through Hole Inside Dia.
0.1100 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
PCD
Lead Angle
90 Degrees
ANSI Number
BDMT11T302FRKPD001
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Mounting Style
Screw
Grade
KPD001
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Cutting Direction
Right Hand
No. of Edges
1
Stainless (M) Compatibility
No
Coating
Uncoated
Inscribed Circle
0.264 in
Hardened (H) Compatibility
No
Rake
Positive
ISO Number
BDMT11T302FRKPD001
Insert Application
Milling
Cast Iron (K) Compatibility
No
Series
MEC
ANSI Code
BDMT11T302FRKPD001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Secondary Material Application
Nickel, Titanium
Chip-Breaker Style
Single Sided
Primary Material Application ISO Code
N
Clearance Angle
15 Degrees
Chip-Breaker Code
FR
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Material - Machining
Polycrystalline Diamond
Shape
Parallelogram
Manufacturer Grade
KPD001
Features
Fracture Resistant, Good Edge-Sharpening Performance, Wear Resistant
Measurement System
Metric
Included Angle
82 Degrees
Insert Holding Type
Screw
Cutting Application
Milling
Number of Cutting Edges
1
Secondary Material Application ISO Code
S

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT11T302FRKPD001, FR, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.