Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT PCD

  • Mfr # BDMT11T304FRKPD001

  • Zoro # G6295429


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T304
Insert Material
PCD
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDMT11T304FRKPD001
Zoro #
G6295429
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T304
Corner Radius
0.0157 in
Nose Radius
0.016"
Insert Thickness
0.149"
Mounting Hole Dia.
0.1100 in
Through Hole Inside Dia.
0.1100 in
Cutting Edge Length
11.00mm
Width
0.2640 in
Thickness
0.149 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
PCD
Non Ferrous (N) Compatibility
Yes
Lead Angle
90 Degrees
No. of Edges
1
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Steel (P) Compatibility
No
Mounting Style
Screw
Grade
KPD001
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Rake
Positive
Inscribed Circle
0.264 in
Coating
Uncoated
ISO Number
BDMT11T304FRKPD001
ANSI Number
BDMT11T304FRKPD001
Cutting Direction
Right Hand
Insert Application
Milling
Stainless (M) Compatibility
No
Series
MEC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Secondary Material Application ISO Code
S
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Code
FR
Clearance Angle
15 Degrees
Material - Machining
Polycrystalline Diamond
ANSI Code
BDMT11T304FRKPD001
Features
Fracture Resistant, Good Edge-Sharpening Performance, Wear Resistant
Included Angle
82 Degrees
Chip-Breaker Style
Single Sided
Manufacturer Grade
KPD001
Primary Material Application ISO Code
N
Number of Cutting Edges
1
Secondary Material Application
Nickel, Titanium
Shape
Parallelogram
Cutting Application
Milling
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT11T304FRKPD001, FR, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.