Zoro Homepage

Parallelogram BDMT PCD

  • Mfr # BDMT170402FRKPD001

  • Zoro # G6269343


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170402
Insert Material
PCD
Corner Radius
0.0079 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170402FRKPD001
Zoro #
G6269343
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170402
Corner Radius
0.0079 in
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.193"
Nose Radius
0.008"
Thickness
0.193 in
Through Hole Inside Dia.
0.1730 in
Width
0.3780 in
Cutting Edge Length
17.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
PCD
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Lead Angle
90 Degrees
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
No. of Edges
1
Super Alloy (S) Compatibility
Yes
Coating
Uncoated
Inscribed Circle
0.378 in
ISO Number
BDMT170402FRKPD001
Mounting Style
Screw
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17, MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Grade
KPD001
Stainless (M) Compatibility
No
ANSI Number
BDMT170402FRKPD001
Rake
Positive
Insert Application
Milling
Chip-Breaker
Yes
Series
MEC
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Titanium
Shape
Parallelogram
Number of Cutting Edges
1
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Included Angle
82 Degrees
Chip-Breaker Code
FR
Material - Machining
Polycrystalline Diamond
Insert Holding Type
Screw
Features
Fracture Resistant, Good Edge-Sharpening Performance, Wear Resistant
Secondary Material Application ISO Code
N, S
Primary Material Application ISO Code
N
Manufacturer Grade
KPD001
Clearance Angle
15 Degrees
Measurement System
Metric
Chip-Breaker Style
Single Sided
ANSI Code
BDMT170402FRKPD001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Milling

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT170402FRKPD001, FR, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.