Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT PCD

  • Mfr # BDMT170404FRKPD001

  • Zoro # G6285601


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170404
Insert Material
PCD
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDMT170404FRKPD001
Zoro #
G6285601
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170404
Corner Radius
0.0157 in
Mounting Hole Dia.
0.1730 in
Insert Thickness
0.193"
Nose Radius
0.016"
Through Hole Inside Dia.
0.1730 in
Width
0.3780 in
Thickness
0.193 in
Cutting Edge Length
17.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
PCD
Insert Application
Milling
Steel (P) Compatibility
No
Mounting Style
Screw
ISO Number
BDMT170404FRKPD001
Rake
Positive
Chip-Breaker
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Inscribed Circle
0.378 in
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Grade
KPD001
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
BDMT170404FRKPD001
Lead Angle
90 Degrees
Cutting Direction
Right Hand
No. of Edges
1
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17, MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Coating
Uncoated
Series
MEC
Insert Holding Type
Screw
Shape
Parallelogram
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Titanium
Chip-Breaker Code
FR
Cutting Application
Milling
Material - Machining
Polycrystalline Diamond
Clearance Angle
15 Degrees
ANSI Code
BDMT170404FRKPD001
Secondary Material Application ISO Code
N, S
Measurement System
Metric
Manufacturer Grade
KPD001
Number of Cutting Edges
1
Included Angle
82 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Chip-Breaker Style
Single Sided
Features
Fracture Resistant, Good Edge-Sharpening Performance, Wear Resistant

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT170404FRKPD001, FR, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.