Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram BDMT PCD

  • Mfr # BDMT170404FRKPD230

  • Zoro # G6259150


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
170404
Insert Material
PCD
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDMT170404FRKPD230
Zoro #
G6259150
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170404
Corner Radius
0.0157 in
Insert Thickness
0.193"
Nose Radius
0.016"
Mounting Hole Dia.
0.1730 in
Cutting Edge Length
17.00mm
Through Hole Inside Dia.
0.1730 in
Thickness
0.193 in
Width
0.3780 in

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
PCD
Mounting Style
Screw
Cutting Direction
Right Hand
Lead Angle
90 Degrees
ISO Number
BDMT170404FRKPD230
Grade
KPD230
Chip-Breaker
Yes
Coating
Uncoated
For Use With
MEC040R-17-4T-M, MEC050R-17-4T-M, MEC050R-17-5T-M, MEC063R-17-5T, MEC063R-17-5T-M, MEC063R-17-6T, MEC063R-17-6T-M, MEC080R-17-6T, MEC080R-17-6T-M, MEC080R-17-8T, MEC1000-S100-17, MEC1000-S100-6.3-17, MEC100R-17-7T-MN, MEC100R-17-7TN, MEC100R-17-9TN, MEC1250-S100-17 , MEC1250-S125-17, MEC1250-S125-7.9-17, MEC125R-17-9T, MEC125R-17-9T-M, MEC1500-S125-17, MEC1500-S125-9.5-17, MEC160R-17-12T, MEC160R-17-12T-M, MEC2000R-17-4T, MEC25-M12-17-2T, MEC25-S20-17, MEC25-S25-160-17, MEC25-S25-17, MEC25-S25-210-17, MEC2500R-17-5T, MEC28-S25-210-17, MEC3000R-17-6T, MEC32-M16-17-3T, MEC32-S25-17, MEC32-S32-17, MEC32-S32-200-17, MEC32-S32-250-17, MEC32-S32-250-17-3, MEC35-S32-250-17, MEC40-S32-17, MEC40-S32-240-17, MEC40-S32-250-17-3, MEC40-S32-250-17-4, MEC4000R-17-7TN, MEC50-S32-17, MEC50-S42-250-17-4, Mfr. No. MEC1000-S750-17
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Stainless (M) Compatibility
No
Rake
Positive
Insert Application
Milling
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
BDMT170404FRKPD230
Inscribed Circle
0.378 in
No. of Edges
1
Series
MEC
Chip-Breaker Style
Single Sided
Clearance Angle
15 Degrees
Manufacturer Grade
KPD230
Secondary Material Application
Aluminum, Composite, Nickel, Titanium
Insert Holding Type
Screw
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Included Angle
82 Degrees
Features
Wear Resistance and Toughness
Material - Machining
Polycrystalline Diamond
Primary Material Application ISO Code
N, S
Chip-Breaker Code
FR
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Titanium
Secondary Material Application ISO Code
N, O, P
Cutting Application
Milling
ANSI Code
BDMT170404FRKPD230
Measurement System
Metric
Number of Cutting Edges
1
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, Positive, BDMT170404FRKPD230, FR, Single Sided, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.