Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallelogram XPMT Carbide

  • Mfr # XPMT15T364CA2325

  • Zoro # G6298840


product price: $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Insert Style
XPMT
Insert Shape
Parallelogram
Insert Size
15T364
Insert Material
Carbide
Corner Radius
0.0118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPMT15T364CA2325
Zoro #
G6298840
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
15T364
Corner Radius
0.0118 in
Mounting Hole Dia.
0.1570 in
Insert Thickness
0.156"
Thickness
0.156 in
Width
3/8 in
Through Hole Inside Dia.
0.1570 in
Cutting Edge Length
15.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
XPMT
Insert Shape
Parallelogram
Insert Material
Carbide
Insert Application
Milling
Grade
CA2325
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
No. of Edges
2
Inscribed Circle
0.375 in
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
CM1000-03, CM1000-05, CM1000-10, CM1000-15, CM1000-20, CM1000-25, CM1000-30, CM1000-35, CM1000-37.5, CM1000-41, CM1000-45, CM1000-50, CM1000-55, CM1000-60, CM1000-70, CM1000-75, EM0688, EM0750, EM0813, EM0875, EM0938, EM1000, EM1000-100S, EM1000-2.5, EM1000-3.5, EM1125, EM1250, EM1250-1500-LE, EM1250-2.5, EM1250-3F, EM1375, EM1500, EM1500-2000-LE, EM1500-3F, EM2000-2775-LE, FM2000-90RH, FM3000-90RH, Mfr. No. EM0625
Mounting Style
Screw
Rake
Positive
ANSI Number
XPMT15T364CA6535
ISO Number
XPMT15T364CA2325
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Uncoated
Series
DRZ Magic Drill
Chip-Breaker Style
Single Sided
Cutting Application
Milling
Shape
Parallelogram
Measurement System
Metric
Material - Machining
Carbide
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Clearance Angle
11 Degrees
Chip-Breaker Code
PM
ANSI Code
XPMT15T364CA6535
Primary Material Application
Steel
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Manufacturer Grade
CA2325

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, Positive, XPMT15T364CA6535, PM, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.