Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentagon PNEA Ceramic

  • Mfr # PNEA1106XNTNT01020CS7050

  • Zoro # G6255790


product price: $26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

Insert Style
PNEA
Insert Shape
Pentagon
Insert Size
1106
Insert Material
Ceramic
Corner Radius
0.0590 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEA1106XNTNT01020CS7050
Zoro #
G6255790
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1106
Corner Radius
0.0590 in
Insert Thickness
0.256"
Mounting Hole Dia.
0.110 in
Thickness
0.256 in

Details

Item
Pentagon Milling Insert
Insert Style
PNEA
Insert Shape
Pentagon
Insert Material
Ceramic
Super Alloy (S) Compatibility
No
Chip-Breaker
XNTN
Stainless (M) Compatibility
No
Grade
CS7050
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Insert Application
Milling
For Use With
MFK080R-11-10T, MFK080R-11-10T-M, MFK080R-11-8T, MFK080R-11-8T-M, MFK100R-11-10T, MFK100R-11-10T-M, MFK100R-11-14T, MFK100R-11-14T-M, MFK125R-11-12T, MFK125R-11-12T-M, MFK125R-11-18T, MFK125R-11-18T-M, MFK160R-11-16T, MFK160R-11-16T-M, MFK160R-11-22T, MFK160R-11-22T-M, MFK200R-11-20T, MFK200R-11-20T-M, MFK200R-11-28T, MFK200R-11-28T-M, MFK250R-11-24T, MFK250R-11-24T-M, MFK250R-11-36T, MFK250R-11-36T-M, MFK3000R-11-10T, MFK315R-11-28T, MFK315R-11-28T-M, MFK315R-11-44T, MFK315R-11-44T-M, MFK4000R-11-10T, MFK4000R-11-14T, MFK5000R-11-12T, MFK5000R-11-18T, MFK6000R-11-16T, MFK6000R-11-22T, Mfr. No. MFK3000R-11-8T
Rake
Positive
Inscribed Circle
0.6670 in
Mounting Style
Screw
Hardened (H) Compatibility
No
No. of Edges
10
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
No
Coating
Al2O3
ANSI Number
PNEA1106XNTNT01020CS7050
Lead Angle
90 Degrees
ISO Number
PNEA1106XNTNT01020CS7050
Series
MFK
Number of Cutting Edges
10
Clearance Angle
0 Degrees
Finish - Machining
Si3N4
Primary Material Application
Cast Iron
Material - Machining
Ceramic
Secondary Material Application
Cast Iron
Shape
Pentagon
For Toolholder
MFK 3000R-11-10T, MFK 3000R-11-8T, MFK 4000R-11-10T, MFK 4000R-11-14T, MFK 5000R-11-12T, MFK 5000R-11-18T, MFK 6000R-11-16T, MFK 6000R-11-22T
Hole Type
Straight Hole
Coating Process
CVD
ANSI Code
PNEA1106XNTNT01020CS7050
Primary Material Application ISO Code
K
Cutting Application
Milling
Insert Holding Type
Screw
Measurement System
Metric
Manufacturer Grade
CS7050
Secondary Material Application ISO Code
K

Description

Pentagon Milling Insert, Inscribed Circle 0.6670 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.