Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentagon PNEG Carbide

  • Mfr # PNEG1106XNENGLCA420M

  • Zoro # G6275269


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Insert Style
PNEG
Insert Shape
Pentagon
Insert Size
1106
Insert Material
Carbide
Corner Radius
0.1020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEG1106XNENGLCA420M
Zoro #
G6275269
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1106
Corner Radius
0.1020 in
Insert Thickness
0.250"
Mounting Hole Dia.
0.110 in
Thickness
0.250 in

Details

Item
Pentagon Milling Insert
Insert Style
PNEG
Insert Shape
Pentagon
Insert Material
Carbide
Rake
Positive
Stainless (M) Compatibility
No
Mounting Style
Screw
Chip-Breaker
Yes
Lead Angle
90 Degrees
Cutting Direction
Neutral
Grade
CA420M
Inscribed Circle
0.6760 in
ISO Number
PNEG1106XNENGLCA420M
Steel (P) Compatibility
No
Coating
TiCN+Al2O3+TiN
Hardened (H) Compatibility
No
ANSI Number
PNEG1106XNENGLCA420M
Workpiece Compatibility
Cast Iron (K)
No. of Edges
10
For Use With
MFK080R-11-10T, MFK080R-11-10T-M, MFK080R-11-8T, MFK080R-11-8T-M, MFK100R-11-10T, MFK100R-11-10T-M, MFK100R-11-14T, MFK100R-11-14T-M, MFK125R-11-12T, MFK125R-11-12T-M, MFK125R-11-18T, MFK125R-11-18T-M, MFK160R-11-16T, MFK160R-11-16T-M, MFK160R-11-22T, MFK160R-11-22T-M, MFK200R-11-20T, MFK200R-11-20T-M, MFK200R-11-28T, MFK200R-11-28T-M, MFK250R-11-24T, MFK250R-11-24T-M, MFK250R-11-36T, MFK250R-11-36T-M, MFK3000R-11-10T, MFK315R-11-28T, MFK315R-11-28T-M, MFK315R-11-44T, MFK315R-11-44T-M, MFK4000R-11-10T, MFK4000R-11-14T, MFK5000R-11-12T, MFK5000R-11-18T, MFK6000R-11-16T, MFK6000R-11-22T, Mfr. No. MFK3000R-11-8T
Insert Application
Milling
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Series
MFK
Material - Machining
Carbide
Insert Holding Type
Screw
Number of Cutting Edges
10
Coating Process
CVD
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Shape
Pentagon
ANSI Code
PNEG1106XNENGLCA420M
Chip-Breaker Code
GL
Primary Material Application ISO Code
K
Manufacturer Grade
CA420M
Cutting Application
Milling
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiN
Features
Wear Resistance and Toughness
For Toolholder
MFK 3000R-11-10T, MFK 3000R-11-8T, MFK 4000R-11-10T, MFK 4000R-11-14T, MFK 5000R-11-12T, MFK 5000R-11-18T, MFK 6000R-11-16T, MFK 6000R-11-22T

Description

Pentagon Milling Insert, Inscribed Circle 0.6760 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.