Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentagon PNEG Carbide

  • Mfr # PNEG1106XNERWPR1510

  • Zoro # G6300922


product price: $25.69
/ea
Sold in multiples of 5 for $128.45

Key Features

Insert Style
PNEG
Insert Shape
Pentagon
Insert Size
1106
Insert Material
Carbide
Corner Radius
0.3940 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEG1106XNERWPR1510
Zoro #
G6300922
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1106
Corner Radius
0.3940 in
Mounting Hole Dia.
0.110 in
Insert Thickness
0.250"
Thickness
0.250 in

Details

Item
Pentagon Milling Insert
Insert Style
PNEG
Insert Shape
Pentagon
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
ANSI Number
PNEG1106XNERWPR1510
Super Alloy (S) Compatibility
No
Inscribed Circle
0.7090 in
No. of Edges
2
Coating
Megacoat Nano
For Use With
MFK080R-11-10T, MFK080R-11-10T-M, MFK080R-11-8T, MFK080R-11-8T-M, MFK100R-11-10T, MFK100R-11-10T-M, MFK100R-11-14T, MFK100R-11-14T-M, MFK125R-11-12T, MFK125R-11-12T-M, MFK125R-11-18T, MFK125R-11-18T-M, MFK160R-11-16T, MFK160R-11-16T-M, MFK160R-11-22T, MFK160R-11-22T-M, MFK200R-11-20T, MFK200R-11-20T-M, MFK200R-11-28T, MFK200R-11-28T-M, MFK250R-11-24T, MFK250R-11-24T-M, MFK250R-11-36T, MFK250R-11-36T-M, MFK3000R-11-10T, MFK315R-11-28T, MFK315R-11-28T-M, MFK315R-11-44T, MFK315R-11-44T-M, MFK4000R-11-10T, MFK4000R-11-14T, MFK5000R-11-12T, MFK5000R-11-18T, MFK6000R-11-16T, MFK6000R-11-22T, Mfr. No. MFK3000R-11-8T
Lead Angle
90 Degrees
Insert Application
Milling
Grade
PR1510
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Rake
Positive
ISO Number
PNEG1106XNERWPR1510
Chip-Breaker
XNER-W
Stainless (M) Compatibility
No
Mounting Style
Screw
Series
MFK
Finish - Machining
Megacoat Nano
Secondary Material Application
Cast Iron
Cutting Application
Milling
Clearance Angle
0 Degrees
Features
Wear Resistance and High Oxidation Resistance
Wiper Insert
Yes
Material - Machining
Carbide
Manufacturer Grade
PR1510
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Coating Process
CVD
For Toolholder
MFK 3000R-11-10T, MFK 3000R-11-8T, MFK 4000R-11-10T, MFK 4000R-11-14T, MFK 5000R-11-12T, MFK 5000R-11-18T, MFK 6000R-11-16T, MFK 6000R-11-22T
Shape
Pentagon
Insert Holding Type
Screw
ANSI Code
PNEG1106XNERWPR1510
Secondary Material Application ISO Code
K
Measurement System
Metric
Primary Material Application
Cast Iron

Description

Pentagon Milling Insert, Inscribed Circle 0.7090 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.