Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentagon PNEG Carbide

  • Mfr # PNEG1106XNERWPR1525

  • Zoro # G6287519


product price: $25.69
/ea
Sold in multiples of 5 for $128.45

Key Features

Insert Style
PNEG
Insert Shape
Pentagon
Insert Size
1106
Insert Material
Carbide
Corner Radius
0.3940 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEG1106XNERWPR1525
Zoro #
G6287519
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1106
Corner Radius
0.3940 in
Insert Thickness
0.250"
Mounting Hole Dia.
0.110 in
Thickness
0.250 in

Details

Item
Pentagon Milling Insert
Insert Style
PNEG
Insert Shape
Pentagon
Insert Material
Carbide
Stainless (M) Compatibility
No
Mounting Style
Screw
Rake
Positive
Cutting Direction
Right Hand
ISO Number
PNEG1106XNERWPR1525
Grade
PR1525
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Lead Angle
90 Degrees
No. of Edges
2
Chip-Breaker
XNER-W
Inscribed Circle
0.7090 in
Insert Application
Milling
Workpiece Compatibility
Hardened (H), Steel (P)
For Use With
MFK080R-11-10T, MFK080R-11-10T-M, MFK080R-11-8T, MFK080R-11-8T-M, MFK100R-11-10T, MFK100R-11-10T-M, MFK100R-11-14T, MFK100R-11-14T-M, MFK125R-11-12T, MFK125R-11-12T-M, MFK125R-11-18T, MFK125R-11-18T-M, MFK160R-11-16T, MFK160R-11-16T-M, MFK160R-11-22T, MFK160R-11-22T-M, MFK200R-11-20T, MFK200R-11-20T-M, MFK200R-11-28T, MFK200R-11-28T-M, MFK250R-11-24T, MFK250R-11-24T-M, MFK250R-11-36T, MFK250R-11-36T-M, MFK3000R-11-10T, MFK315R-11-28T, MFK315R-11-28T-M, MFK315R-11-44T, MFK315R-11-44T-M, MFK4000R-11-10T, MFK4000R-11-14T, MFK5000R-11-12T, MFK5000R-11-18T, MFK6000R-11-16T, MFK6000R-11-22T, Mfr. No. MFK3000R-11-8T
Hardened (H) Compatibility
Yes
ANSI Number
PNEG1106XNERWPR1525
Coating
Megacoat Nano
Series
MFK
Measurement System
Metric
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Wiper Insert
Yes
Number of Cutting Edges
2
Insert Holding Type
Screw
Primary Material Application
Cast Iron
Manufacturer Grade
PR1525
Finish - Machining
Megacoat Nano
ANSI Code
PNEG1106XNERWPR1525
Cutting Application
Milling
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Shape
Pentagon
Features
Wear Resistance and High Oxidation Resistance
Coating Process
CVD
Material - Machining
Carbide
Secondary Material Application ISO Code
H, M, P, S
For Toolholder
MFK 3000R-11-10T, MFK 3000R-11-8T, MFK 4000R-11-10T, MFK 4000R-11-14T, MFK 5000R-11-12T, MFK 5000R-11-18T, MFK 6000R-11-16T, MFK 6000R-11-22T

Description

Pentagon Milling Insert, Inscribed Circle 0.7090 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.