Zoro Homepage

Pentagon PNEU Carbide

  • Mfr # PNEU1205ANERGLPR1525

  • Zoro # G6313303


product price: $24.59
/ea
Sold in multiples of 10 for $245.90

Key Features

Insert Style
PNEU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.1060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEU1205ANERGLPR1525
Zoro #
G6313303
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1205
Corner Radius
0.1060 in
Insert Thickness
0.219"
Mounting Hole Dia.
0.2440 in
Through Hole Inside Dia.
0.2440 in
Thickness
0.219 in
Cutting Edge Length
12.00mm

Description

Pentagon Milling Insert, Inscribed Circle 0.6890 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.