Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentagon PNEU Carbide

  • Mfr # PNEU1205ANERWPR1510

  • Zoro # G6281821


product price: $28.69
/ea
Sold in multiples of 5 for $143.45

Key Features

Insert Style
PNEU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.3190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEU1205ANERWPR1510
Zoro #
G6281821
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Corner Radius
0.3190 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.219"
Through Hole Inside Dia.
0.2440 in
Thickness
0.219 in
Cutting Edge Length
12.00mm

Details

Item
Pentagon Milling Insert
Insert Style
PNEU
Insert Shape
Pentagon
Insert Material
Carbide
ISO Number
PNEU1205ANERWPR1510
Coating
Megacoat Nano
No. of Edges
2
Insert Application
Milling
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
For Use With
MFPN45050R-S32-3T, MFPN45063R-4T-M, MFPN45063R-5T-M, MFPN45063R-6T-M, MFPN45063R-S32-4T, MFPN45080R-5T, MFPN45080R-5T-M, MFPN45080R-6T, MFPN45080R-6T-M, MFPN45080R-8T, MFPN45080R-8T-M, MFPN45080R-S32-5T, MFPN4510000R-12T, MFPN4510000R-16T, MFPN4510000R-20T, MFPN45100R-10T, MFPN45100R-10T-M, MFPN45100R-6T, MFPN45100R-6T-M, MFPN45100R-8T, MFPN45100R-8T-M, MFPN45125R-10T, MFPN45125R-10T-M, MFPN45125R-13T, MFPN45125R-13T-M, MFPN45125R-7T, MFPN45125R-7T-M, MFPN45160R-12T, MFPN45160R-12T-M, MFPN45160R-16T, MFPN45160R-16T-M, MFPN45160R-8T, MFPN45160R-8T-M, MFPN452000R-4T, MFPN452000R-W125-3T, MFPN45200R-10T, MFPN45200R-10T-M, MFPN45200R-14T, MFPN45200R-14T-M, MFPN45200R-18T, MFPN45200R-18T-M, MFPN452500R-5T, MFPN452500R-6T, MFPN452500R-W125-4T, MFPN45250R-12T, MFPN45250R-12T-M, MFPN45250R-16T, MFPN45250R-16T-M, MFPN45250R-20T, MFPN45250R-20T-M, MFPN453000R-5T, MFPN453000R-6T, MFPN453000R-8T, MFPN453000R-W125-5T, MFPN45315R-14T-M, MFPN454000R-10T, MFPN454000R-6T, MFPN454000R-8T, MFPN455000R-10T, MFPN455000R-13T, MFPN455000R-7T, MFPN456000R-12T, MFPN456000R-16T, MFPN456000R-8T, MFPN458000R-10T, MFPN458000R-14T, MFPN458000R-18T, Mfr. No. MFPN452500R-4T
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Inscribed Circle
45/64 in
Rake
Positive
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
PNEU1205ANERWPR1510
Grade
PR1510
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Lead Angle
90 Degrees
Cutting Direction
Right Hand
Series
MFPN
Material - Machining
Carbide
Measurement System
Metric
Manufacturer Grade
PR1510
Primary Material Application
Cast Iron
Wiper Insert
Yes
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T
Chip-Breaker Code
RW
Cutting Application
Milling
Primary Material Application ISO Code
K, S
ANSI Code
PNEU1205ANERWPR1510
Insert Holding Type
Screw
Shape
Pentagon
Coating Process
CVD
Features
Wear Resistance and High Oxidation Resistance
Finish - Machining
Megacoat Nano
Clearance Angle
0 Degrees
Number of Cutting Edges
2

Description

Pentagon Milling Insert, Inscribed Circle 45/64 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.