Zoro Homepage

Pentagon PNEU Cermet

  • Mfr # PNEU1205ANERWTN100M

  • Zoro # G6277999


product price: $23.75
/ea
Sold in multiples of 5 for $118.75

Key Features

Insert Style
PNEU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Cermet
Corner Radius
0.3190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNEU1205ANERWTN100M
Zoro #
G6277999
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Corner Radius
0.3190 in
Insert Thickness
0.219"
Mounting Hole Dia.
0.2440 in
Through Hole Inside Dia.
0.2440 in
Cutting Edge Length
12.00mm
Thickness
0.219 in

Details

Item
Pentagon Milling Insert
Insert Style
PNEU
Insert Shape
Pentagon
Insert Material
Cermet
Insert Application
Milling
For Use With
MFPN45050R-S32-3T, MFPN45063R-4T-M, MFPN45063R-5T-M, MFPN45063R-6T-M, MFPN45063R-S32-4T, MFPN45080R-5T, MFPN45080R-5T-M, MFPN45080R-6T, MFPN45080R-6T-M, MFPN45080R-8T, MFPN45080R-8T-M, MFPN45080R-S32-5T, MFPN4510000R-12T, MFPN4510000R-16T, MFPN4510000R-20T, MFPN45100R-10T, MFPN45100R-10T-M, MFPN45100R-6T, MFPN45100R-6T-M, MFPN45100R-8T, MFPN45100R-8T-M, MFPN45125R-10T, MFPN45125R-10T-M, MFPN45125R-13T, MFPN45125R-13T-M, MFPN45125R-7T, MFPN45125R-7T-M, MFPN45160R-12T, MFPN45160R-12T-M, MFPN45160R-16T, MFPN45160R-16T-M, MFPN45160R-8T, MFPN45160R-8T-M, MFPN452000R-4T, MFPN452000R-W125-3T, MFPN45200R-10T, MFPN45200R-10T-M, MFPN45200R-14T, MFPN45200R-14T-M, MFPN45200R-18T, MFPN45200R-18T-M, MFPN452500R-5T, MFPN452500R-6T, MFPN452500R-W125-4T, MFPN45250R-12T, MFPN45250R-12T-M, MFPN45250R-16T, MFPN45250R-16T-M, MFPN45250R-20T, MFPN45250R-20T-M, MFPN453000R-5T, MFPN453000R-6T, MFPN453000R-8T, MFPN453000R-W125-5T, MFPN45315R-14T-M, MFPN454000R-10T, MFPN454000R-6T, MFPN454000R-8T, MFPN455000R-10T, MFPN455000R-13T, MFPN455000R-7T, MFPN456000R-12T, MFPN456000R-16T, MFPN456000R-8T, MFPN458000R-10T, MFPN458000R-14T, MFPN458000R-18T, Mfr. No. MFPN452500R-4T
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Lead Angle
90 Degrees
ANSI Number
PNEU1205ANERWTN100M
Mounting Style
Screw
ISO Number
PNEU1205ANERWTN100M
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Grade
TN100M
No. of Edges
2
Inscribed Circle
45/64 in
Hardened (H) Compatibility
No
Coating
TiCN+NbC
Rake
Positive
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Series
MFPN
Clearance Angle
0 Degrees
Shape
Pentagon
Primary Material Application ISO Code
P
Manufacturer Grade
TN100M
Material - Machining
Cermet
ANSI Code
PNEU1205ANERWTN100M
Wiper Insert
Yes
Cutting Application
Milling
Insert Holding Type
Screw
Chip-Breaker Code
RW
Features
Oxidation and Thermal Shock Resistant
Primary Material Application
Steel
Measurement System
Metric
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T
Coating Process
CVD
Number of Cutting Edges
2

Description

Pentagon Milling Insert, Inscribed Circle 45/64 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.