Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentagon PNMG Carbide

  • Mfr # PNMG1106XNENGHCA420M

  • Zoro # G6268670


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Style
PNMG
Insert Shape
Pentagon
Insert Size
1106
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMG1106XNENGHCA420M
Zoro #
G6268670
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1106
Corner Radius
0.0790 in
Insert Thickness
0.250"
Mounting Hole Dia.
1/4 in
Thickness
0.250 in
Through Hole Inside Dia.
1/4 in
Cutting Edge Length
11.00mm

Details

Item
Pentagon Milling Insert
Insert Style
PNMG
Insert Shape
Pentagon
Insert Material
Carbide
Mounting Style
Screw
No. of Edges
10
For Use With
MFK080R-11-10T, MFK080R-11-10T-M, MFK080R-11-8T, MFK080R-11-8T-M, MFK100R-11-10T, MFK100R-11-10T-M, MFK100R-11-14T, MFK100R-11-14T-M, MFK125R-11-12T, MFK125R-11-12T-M, MFK125R-11-18T, MFK125R-11-18T-M, MFK160R-11-16T, MFK160R-11-16T-M, MFK160R-11-22T, MFK160R-11-22T-M, MFK200R-11-20T, MFK200R-11-20T-M, MFK200R-11-28T, MFK200R-11-28T-M, MFK250R-11-24T, MFK250R-11-24T-M, MFK250R-11-36T, MFK250R-11-36T-M, MFK3000R-11-10T, MFK315R-11-28T, MFK315R-11-28T-M, MFK315R-11-44T, MFK315R-11-44T-M, MFK4000R-11-10T, MFK4000R-11-14T, MFK5000R-11-12T, MFK5000R-11-18T, MFK6000R-11-16T, MFK6000R-11-22T, Mfr. No. MFK3000R-11-8T
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Rake
Positive
Stainless (M) Compatibility
No
Grade
CA420M
Inscribed Circle
0.6780 in
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
PNMG1106XNENGHCA420M
Cutting Direction
Neutral
ISO Number
PNMG1106XNENGHCA420M
Insert Application
Milling
Coating
TiCN+Al2O3+TiN
Series
MFK
Primary Material Application ISO Code
K
Chip-Breaker Code
GH
Features
Wear Resistance and Toughness
Number of Cutting Edges
10
Coating Process
CVD
Measurement System
Metric
For Toolholder
MFK 3000R-11-10T, MFK 3000R-11-8T, MFK 4000R-11-10T, MFK 4000R-11-14T, MFK 5000R-11-12T, MFK 5000R-11-18T, MFK 6000R-11-16T, MFK 6000R-11-22T
Shape
Pentagon
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA420M
ANSI Code
PNMG1106XNENGHCA420M

Description

Pentagon Milling Insert, Inscribed Circle 0.6780 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.