Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentagon PNMG Carbide

  • Mfr # PNMG1106XNENGMPR1525

  • Zoro # G6289993


product price: $17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Insert Style
PNMG
Insert Shape
Pentagon
Insert Size
1106
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMG1106XNENGMPR1525
Zoro #
G6289993
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1106
Corner Radius
0.0790 in
Mounting Hole Dia.
1/4 in
Insert Thickness
0.250"
Cutting Edge Length
11.00mm
Through Hole Inside Dia.
1/4 in
Thickness
0.250 in

Details

Item
Pentagon Milling Insert
Insert Style
PNMG
Insert Shape
Pentagon
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
ANSI Number
PNMG1106XNENGMPR1525
Cast Iron (K) Compatibility
No
For Use With
MFK080R-11-10T, MFK080R-11-10T-M, MFK080R-11-8T, MFK080R-11-8T-M, MFK100R-11-10T, MFK100R-11-10T-M, MFK100R-11-14T, MFK100R-11-14T-M, MFK125R-11-12T, MFK125R-11-12T-M, MFK125R-11-18T, MFK125R-11-18T-M, MFK160R-11-16T, MFK160R-11-16T-M, MFK160R-11-22T, MFK160R-11-22T-M, MFK200R-11-20T, MFK200R-11-20T-M, MFK200R-11-28T, MFK200R-11-28T-M, MFK250R-11-24T, MFK250R-11-24T-M, MFK250R-11-36T, MFK250R-11-36T-M, MFK3000R-11-10T, MFK315R-11-28T, MFK315R-11-28T-M, MFK315R-11-44T, MFK315R-11-44T-M, MFK4000R-11-10T, MFK4000R-11-14T, MFK5000R-11-12T, MFK5000R-11-18T, MFK6000R-11-16T, MFK6000R-11-22T, Mfr. No. MFK3000R-11-8T
ISO Number
PNMG1106XNENGMPR1525
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Inscribed Circle
0.6780 in
Chip-Breaker
Yes
Insert Application
Milling
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
No. of Edges
10
Lead Angle
90 Degrees
Steel (P) Compatibility
Yes
Grade
PR1525
Rake
Positive
Mounting Style
Screw
Coating
Megacoat Nano
Series
MFK
Number of Cutting Edges
10
Finish - Machining
Megacoat Nano
Coating Process
CVD
Primary Material Application
Cast Iron
Chip-Breaker Code
GM
Manufacturer Grade
PR1525
Insert Holding Type
Screw
Secondary Material Application ISO Code
H, M, P, S
Measurement System
Metric
Primary Material Application ISO Code
K
For Toolholder
MFK 3000R-11-10T, MFK 3000R-11-8T, MFK 4000R-11-10T, MFK 4000R-11-14T, MFK 5000R-11-12T, MFK 5000R-11-18T, MFK 6000R-11-16T, MFK 6000R-11-22T
Cutting Application
Milling
Shape
Pentagon
Clearance Angle
0 Degrees
ANSI Code
PNMG1106XNENGMPR1525
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material - Machining
Carbide
Features
Wear Resistance and High Oxidation Resistance

Description

Pentagon Milling Insert, Inscribed Circle 0.6780 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.