Zoro Homepage

Pentagon PNMU Carbide

  • Mfr # PNMU1205ANELGMPR1510

  • Zoro # G6291630


product price: $22.25
/ea
Sold in multiples of 10 for $222.50

Key Features

Insert Style
PNMU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMU1205ANELGMPR1510
Zoro #
G6291630
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Corner Radius
0.0790 in
Insert Thickness
0.219"
Mounting Hole Dia.
0.2440 in
Thickness
0.219 in
Through Hole Inside Dia.
0.2440 in
Cutting Edge Length
12.00mm

Details

Item
Pentagon Milling Insert
Insert Style
PNMU
Insert Shape
Pentagon
Insert Material
Carbide
Grade
PR1510
For Use With
MFPN45100L-6T, MFPN45125L-7T, MFPN45160L-8T, Mfr. No. MFPN45080L-5T
Stainless (M) Compatibility
No
Cutting Direction
Left Hand
Coating
Megacoat Nano
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
Yes
ANSI Number
PNMU1205ANELGMPR1510
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Inscribed Circle
0.7040 in
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Rake
Positive
ISO Number
PNMU1205ANELGMPR1510
No. of Edges
10
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Application
Milling
Series
MFPN
Material - Machining
Carbide
Chip-Breaker Code
GM
Cutting Application
Milling
Clearance Angle
0 Degrees
Number of Cutting Edges
10
Primary Material Application
Cast Iron
Finish - Machining
Megacoat Nano
ANSI Code
PNMU1205ANELGMPR1510
Primary Material Application ISO Code
K, S
Manufacturer Grade
PR1510
Shape
Pentagon
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T
Insert Holding Type
Screw
Measurement System
Metric
Features
Wear Resistance and High Oxidation Resistance

Description

Pentagon Milling Insert, Inscribed Circle 0.7040 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.