Zoro Homepage

Pentagon PNMU Carbide

  • Mfr # PNMU1205ANELGMPR1525

  • Zoro # G6275969


product price: $21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Style
PNMU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMU1205ANELGMPR1525
Zoro #
G6275969
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Corner Radius
0.0790 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.219"
Through Hole Inside Dia.
0.2440 in
Cutting Edge Length
12.00mm
Thickness
0.219 in

Details

Item
Pentagon Milling Insert
Insert Style
PNMU
Insert Shape
Pentagon
Insert Material
Carbide
Steel (P) Compatibility
Yes
Cutting Direction
Left Hand
Hardened (H) Compatibility
Yes
Inscribed Circle
0.7040 in
Lead Angle
90 Degrees
For Use With
MFPN45100L-6T, MFPN45125L-7T, MFPN45160L-8T, Mfr. No. MFPN45080L-5T
Mounting Style
Screw
Insert Application
Milling
Grade
PR1525
ISO Number
PNMU1205ANELGMPR1525
ANSI Number
PNMU1205ANELGMPR1525
Rake
Positive
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Coating
Megacoat Nano
Workpiece Compatibility
Hardened (H), Steel (P)
No. of Edges
10
Super Alloy (S) Compatibility
No
Series
MFPN
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Coating Process
CVD
Insert Holding Type
Screw
Primary Material Application ISO Code
H, P
Cutting Application
Milling
Chip-Breaker Code
GM
Finish - Machining
Megacoat Nano
Features
Wear Resistance and High Oxidation Resistance
Shape
Pentagon
Primary Material Application
Hardened Steel, Steel
Secondary Material Application
Stainless Steel, Steel
ANSI Code
PNMU1205ANELGMPR1525
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T
Number of Cutting Edges
10
Measurement System
Metric
Manufacturer Grade
PR1525
Clearance Angle
0 Degrees

Description

Pentagon Milling Insert, Inscribed Circle 0.7040 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.