Zoro Homepage

Pentagon PNMU Carbide

  • Mfr # PNMU1205ANELGMPR1535

  • Zoro # G6277177


product price: $21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Style
PNMU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMU1205ANELGMPR1535
Zoro #
G6277177
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Corner Radius
0.0790 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.219"
Through Hole Inside Dia.
0.2440 in
Cutting Edge Length
12.00mm
Thickness
0.219 in

Details

Item
Pentagon Milling Insert
Insert Style
PNMU
Insert Shape
Pentagon
Insert Material
Carbide
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
ANSI Number
PNMU1205ANELGMPR1535
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Megacoat Nano
ISO Number
PNMU1205ANELGMPR1535
For Use With
MFPN45100L-6T, MFPN45125L-7T, MFPN45160L-8T, Mfr. No. MFPN45080L-5T
Inscribed Circle
0.7040 in
Lead Angle
90 Degrees
No. of Edges
10
Stainless (M) Compatibility
Yes
Insert Application
Milling
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Chip-Breaker
Yes
Cutting Direction
Left Hand
Grade
PR1535
Rake
Positive
Series
MFPN
Features
Wear Resistance and Stability
Manufacturer Grade
PR1535
Secondary Material Application ISO Code
M, P, S
Measurement System
Metric
Finish - Machining
Megacoat Nano
Number of Cutting Edges
10
Clearance Angle
0 Degrees
Shape
Pentagon
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
GM
ANSI Code
PNMU1205ANELGMPR1535
Primary Material Application ISO Code
M, S
Cutting Application
Milling
Insert Holding Type
Screw
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T
Material - Machining
Carbide
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Pentagon Milling Insert, Inscribed Circle 0.7040 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.