Zoro Homepage

Pentagon PNMU Carbide

  • Mfr # PNMU1205ANERGHPR1525

  • Zoro # G6276739


product price: $21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Style
PNMU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMU1205ANERGHPR1525
Zoro #
G6276739
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1205
Corner Radius
0.0790 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.243"
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
0.2440 in
Thickness
0.243 in

Details

Item
Pentagon Milling Insert
Insert Style
PNMU
Insert Shape
Pentagon
Insert Material
Carbide
Cast Iron (K) Compatibility
No
ANSI Number
PNMU1205ANERGHPR1525
Coating
Megacoat Nano
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Inscribed Circle
0.7080 in
Lead Angle
90 Degrees
Insert Application
Milling
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
ISO Number
PNMU1205ANERGHPR1525
Workpiece Compatibility
Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
No. of Edges
10
For Use With
MFPN45050R-S32-3T, MFPN45063R-4T-M, MFPN45063R-5T-M, MFPN45063R-6T-M, MFPN45063R-S32-4T, MFPN45080R-5T, MFPN45080R-5T-M, MFPN45080R-6T, MFPN45080R-6T-M, MFPN45080R-8T, MFPN45080R-8T-M, MFPN45080R-S32-5T, MFPN4510000R-12T, MFPN4510000R-16T, MFPN4510000R-20T, MFPN45100R-10T, MFPN45100R-10T-M, MFPN45100R-6T, MFPN45100R-6T-M, MFPN45100R-8T, MFPN45100R-8T-M, MFPN45125R-10T, MFPN45125R-10T-M, MFPN45125R-13T, MFPN45125R-13T-M, MFPN45125R-7T, MFPN45125R-7T-M, MFPN45160R-12T, MFPN45160R-12T-M, MFPN45160R-16T, MFPN45160R-16T-M, MFPN45160R-8T, MFPN45160R-8T-M, MFPN452000R-4T, MFPN452000R-W125-3T, MFPN45200R-10T, MFPN45200R-10T-M, MFPN45200R-14T, MFPN45200R-14T-M, MFPN45200R-18T, MFPN45200R-18T-M, MFPN452500R-5T, MFPN452500R-6T, MFPN452500R-W125-4T, MFPN45250R-12T, MFPN45250R-12T-M, MFPN45250R-16T, MFPN45250R-16T-M, MFPN45250R-20T, MFPN45250R-20T-M, MFPN453000R-5T, MFPN453000R-6T, MFPN453000R-8T, MFPN453000R-W125-5T, MFPN45315R-14T-M, MFPN454000R-10T, MFPN454000R-6T, MFPN454000R-8T, MFPN455000R-10T, MFPN455000R-13T, MFPN455000R-7T, MFPN456000R-12T, MFPN456000R-16T, MFPN456000R-8T, MFPN458000R-10T, MFPN458000R-14T, MFPN458000R-18T, Mfr. No. MFPN452500R-4T
Mounting Style
Screw
Chip-Breaker
Yes
Rake
Positive
Hardened (H) Compatibility
Yes
Grade
PR1525
Series
MFPN
Secondary Material Application
Stainless Steel, Steel
ANSI Code
PNMU1205ANERGHPR1525
Shape
Pentagon
Manufacturer Grade
PR1525
Coating Process
CVD
Chip-Breaker Code
GH
Features
Wear Resistance and High Oxidation Resistance
Clearance Angle
0 Degrees
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application
Hardened Steel, Steel
Cutting Application
Milling
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat Nano
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T
Primary Material Application ISO Code
H, P
Number of Cutting Edges
10
Insert Holding Type
Screw

Description

Pentagon Milling Insert, Inscribed Circle 0.7080 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.