Zoro Homepage

Pentagon PNMU Carbide

  • Mfr # PNMU1205ANERGHPR1535

  • Zoro # G6255352


product price: $21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Style
PNMU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMU1205ANERGHPR1535
Zoro #
G6255352
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1205
Corner Radius
0.0790 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.243"
Cutting Edge Length
12.00mm
Thickness
0.243 in
Through Hole Inside Dia.
0.2440 in

Details

Item
Pentagon Milling Insert
Insert Style
PNMU
Insert Shape
Pentagon
Insert Material
Carbide
Rake
Positive
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
Megacoat Nano
Grade
PR1535
For Use With
MFPN45050R-S32-3T, MFPN45063R-4T-M, MFPN45063R-5T-M, MFPN45063R-6T-M, MFPN45063R-S32-4T, MFPN45080R-5T, MFPN45080R-5T-M, MFPN45080R-6T, MFPN45080R-6T-M, MFPN45080R-8T, MFPN45080R-8T-M, MFPN45080R-S32-5T, MFPN4510000R-12T, MFPN4510000R-16T, MFPN4510000R-20T, MFPN45100R-10T, MFPN45100R-10T-M, MFPN45100R-6T, MFPN45100R-6T-M, MFPN45100R-8T, MFPN45100R-8T-M, MFPN45125R-10T, MFPN45125R-10T-M, MFPN45125R-13T, MFPN45125R-13T-M, MFPN45125R-7T, MFPN45125R-7T-M, MFPN45160R-12T, MFPN45160R-12T-M, MFPN45160R-16T, MFPN45160R-16T-M, MFPN45160R-8T, MFPN45160R-8T-M, MFPN452000R-4T, MFPN452000R-W125-3T, MFPN45200R-10T, MFPN45200R-10T-M, MFPN45200R-14T, MFPN45200R-14T-M, MFPN45200R-18T, MFPN45200R-18T-M, MFPN452500R-5T, MFPN452500R-6T, MFPN452500R-W125-4T, MFPN45250R-12T, MFPN45250R-12T-M, MFPN45250R-16T, MFPN45250R-16T-M, MFPN45250R-20T, MFPN45250R-20T-M, MFPN453000R-5T, MFPN453000R-6T, MFPN453000R-8T, MFPN453000R-W125-5T, MFPN45315R-14T-M, MFPN454000R-10T, MFPN454000R-6T, MFPN454000R-8T, MFPN455000R-10T, MFPN455000R-13T, MFPN455000R-7T, MFPN456000R-12T, MFPN456000R-16T, MFPN456000R-8T, MFPN458000R-10T, MFPN458000R-14T, MFPN458000R-18T, Mfr. No. MFPN452500R-4T
Hardened (H) Compatibility
No
ANSI Number
PNMU1205ANERGHPR1535
ISO Number
PNMU1205ANERGHPR1535
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
No. of Edges
10
Lead Angle
90 Degrees
Inscribed Circle
0.7080 in
Super Alloy (S) Compatibility
Yes
Insert Application
Milling
Mounting Style
Screw
Series
MFPN
Shape
Pentagon
Finish - Machining
Megacoat Nano
Features
Wear Resistance and Stability
Coating Process
CVD
ANSI Code
PNMU1205ANERGHPR1535
Clearance Angle
0 Degrees
Measurement System
Metric
Primary Material Application ISO Code
M, S
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
M, P, S
Manufacturer Grade
PR1535
Cutting Application
Milling
Number of Cutting Edges
10
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
GH
Insert Holding Type
Screw

Description

Pentagon Milling Insert, Inscribed Circle 0.7080 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.