Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentagon PNMU Carbide

  • Mfr # PNMU1205ANERGMCA6535

  • Zoro # G6307968


product price: $20.65
/ea
Sold in multiples of 10 for $206.50

Key Features

Insert Style
PNMU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMU1205ANERGMCA6535
Zoro #
G6307968
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Corner Radius
0.0790 in
Insert Thickness
0.219"
Mounting Hole Dia.
0.2440 in
Thickness
0.219 in
Through Hole Inside Dia.
0.2440 in
Cutting Edge Length
12.00mm

Details

Item
Pentagon Milling Insert
Insert Style
PNMU
Insert Shape
Pentagon
Insert Material
Carbide
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Insert Application
Milling
Cast Iron (K) Compatibility
No
ISO Number
PNMU1205ANERGMCA6535
ANSI Number
PNMU1205ANERGMCA6535
Steel (P) Compatibility
No
Chip-Breaker
Yes
Grade
CA6535
Stainless (M) Compatibility
No
Coating
TiCN+Al2O3+TiN
Hardened (H) Compatibility
No
For Use With
MFPN45050R-S32-3T, MFPN45063R-4T-M, MFPN45063R-5T-M, MFPN45063R-6T-M, MFPN45063R-S32-4T, MFPN45080R-5T, MFPN45080R-5T-M, MFPN45080R-6T, MFPN45080R-6T-M, MFPN45080R-8T, MFPN45080R-8T-M, MFPN45080R-S32-5T, MFPN4510000R-12T, MFPN4510000R-16T, MFPN4510000R-20T, MFPN45100R-10T, MFPN45100R-10T-M, MFPN45100R-6T, MFPN45100R-6T-M, MFPN45100R-8T, MFPN45100R-8T-M, MFPN45125R-10T, MFPN45125R-10T-M, MFPN45125R-13T, MFPN45125R-13T-M, MFPN45125R-7T, MFPN45125R-7T-M, MFPN45160R-12T, MFPN45160R-12T-M, MFPN45160R-16T, MFPN45160R-16T-M, MFPN45160R-8T, MFPN45160R-8T-M, MFPN452000R-4T, MFPN452000R-W125-3T, MFPN45200R-10T, MFPN45200R-10T-M, MFPN45200R-14T, MFPN45200R-14T-M, MFPN45200R-18T, MFPN45200R-18T-M, MFPN452500R-5T, MFPN452500R-6T, MFPN452500R-W125-4T, MFPN45250R-12T, MFPN45250R-12T-M, MFPN45250R-16T, MFPN45250R-16T-M, MFPN45250R-20T, MFPN45250R-20T-M, MFPN453000R-5T, MFPN453000R-6T, MFPN453000R-8T, MFPN453000R-W125-5T, MFPN45315R-14T-M, MFPN454000R-10T, MFPN454000R-6T, MFPN454000R-8T, MFPN455000R-10T, MFPN455000R-13T, MFPN455000R-7T, MFPN456000R-12T, MFPN456000R-16T, MFPN456000R-8T, MFPN458000R-10T, MFPN458000R-14T, MFPN458000R-18T, Mfr. No. MFPN452500R-4T
Lead Angle
90 Degrees
Rake
Positive
No. of Edges
10
Inscribed Circle
0.7040 in
Workpiece Compatibility
Super Alloy (S)
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Series
MFPN
Clearance Angle
0 Degrees
Secondary Material Application
Nickel, Titanium
Shape
Pentagon
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
CVD
Chip-Breaker Code
GM
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
10
Measurement System
Metric
Features
High Heat and Wear Resistance
Secondary Material Application ISO Code
S
Cutting Application
Milling
ANSI Code
PNMU1205ANERGMCA6535
Manufacturer Grade
CA6535
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T
Material - Machining
Carbide
Insert Holding Type
Screw
Primary Material Application ISO Code
M, S

Description

Pentagon Milling Insert, Inscribed Circle 0.7040 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.