Zoro Homepage

Pentagon PNMU Carbide

  • Mfr # PNMU1205ANERGMPR1510

  • Zoro # G6274849


product price: $21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Style
PNMU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMU1205ANERGMPR1510
Zoro #
G6274849
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1205
Corner Radius
0.0790 in
Insert Thickness
0.219"
Mounting Hole Dia.
0.2440 in
Thickness
0.219 in
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
0.2440 in

Details

Item
Pentagon Milling Insert
Insert Style
PNMU
Insert Shape
Pentagon
Insert Material
Carbide
Rake
Positive
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Coating
Megacoat Nano
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Grade
PR1510
Inscribed Circle
0.7040 in
Lead Angle
90 Degrees
For Use With
MFPN45050R-S32-3T, MFPN45063R-4T-M, MFPN45063R-5T-M, MFPN45063R-6T-M, MFPN45063R-S32-4T, MFPN45080R-5T, MFPN45080R-5T-M, MFPN45080R-6T, MFPN45080R-6T-M, MFPN45080R-8T, MFPN45080R-8T-M, MFPN45080R-S32-5T, MFPN4510000R-12T, MFPN4510000R-16T, MFPN4510000R-20T, MFPN45100R-10T, MFPN45100R-10T-M, MFPN45100R-6T, MFPN45100R-6T-M, MFPN45100R-8T, MFPN45100R-8T-M, MFPN45125R-10T, MFPN45125R-10T-M, MFPN45125R-13T, MFPN45125R-13T-M, MFPN45125R-7T, MFPN45125R-7T-M, MFPN45160R-12T, MFPN45160R-12T-M, MFPN45160R-16T, MFPN45160R-16T-M, MFPN45160R-8T, MFPN45160R-8T-M, MFPN452000R-4T, MFPN452000R-W125-3T, MFPN45200R-10T, MFPN45200R-10T-M, MFPN45200R-14T, MFPN45200R-14T-M, MFPN45200R-18T, MFPN45200R-18T-M, MFPN452500R-5T, MFPN452500R-6T, MFPN452500R-W125-4T, MFPN45250R-12T, MFPN45250R-12T-M, MFPN45250R-16T, MFPN45250R-16T-M, MFPN45250R-20T, MFPN45250R-20T-M, MFPN453000R-5T, MFPN453000R-6T, MFPN453000R-8T, MFPN453000R-W125-5T, MFPN45315R-14T-M, MFPN454000R-10T, MFPN454000R-6T, MFPN454000R-8T, MFPN455000R-10T, MFPN455000R-13T, MFPN455000R-7T, MFPN456000R-12T, MFPN456000R-16T, MFPN456000R-8T, MFPN458000R-10T, MFPN458000R-14T, MFPN458000R-18T, Mfr. No. MFPN452500R-4T
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ISO Number
PNMU1205ANERGMPR1510
No. of Edges
10
ANSI Number
PNMU1205ANERGMPR1510
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Insert Application
Milling
Series
MFPN
Primary Material Application ISO Code
K, S
ANSI Code
PNMU1205ANERGMPR1510
Clearance Angle
0 Degrees
Measurement System
Metric
Chip-Breaker Code
GM
Features
Wear Resistance and High Oxidation Resistance
Manufacturer Grade
PR1510
Cutting Application
Milling
Shape
Pentagon
Primary Material Application
Cast Iron
Finish - Machining
Megacoat Nano
Coating Process
CVD
Material - Machining
Carbide
Insert Holding Type
Screw
Number of Cutting Edges
10
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T

Description

Pentagon Milling Insert, Inscribed Circle 0.7040 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.