Zoro Homepage

Pentagon PNMU Carbide

  • Mfr # PNMU1205ANERGMPR1535

  • Zoro # G6273659


product price: $23.75
/ea
Sold in multiples of 10 for $237.50

Key Features

Insert Style
PNMU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMU1205ANERGMPR1535
Zoro #
G6273659
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1205
Corner Radius
0.0790 in
Insert Thickness
0.219"
Nose Radius
0.079"
Mounting Hole Dia.
0.2440 in
Through Hole Inside Dia.
0.2440 in
Cutting Edge Length
12.00mm
Thickness
0.219 in

Details

Item
Pentagon Milling Insert
Insert Style
PNMU
Insert Shape
Pentagon
Insert Material
Carbide
Inscribed Circle
0.7040 in
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Lead Angle
90 Degrees
No. of Edges
10
Grade
PR1535
Coating
Megacoat Nano
ANSI Number
PNMU1205ANERGMPR1535
Cutting Direction
Right Hand
ISO Number
PNMU1205ANERGMPR1535
Rake
Positive
Insert Application
Milling
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
MFPN45050R-S32-3T, MFPN45063R-4T-M, MFPN45063R-5T-M, MFPN45063R-6T-M, MFPN45063R-S32-4T, MFPN45080R-5T, MFPN45080R-5T-M, MFPN45080R-6T, MFPN45080R-6T-M, MFPN45080R-8T, MFPN45080R-8T-M, MFPN45080R-S32-5T, MFPN4510000R-12T, MFPN4510000R-16T, MFPN4510000R-20T, MFPN45100R-10T, MFPN45100R-10T-M, MFPN45100R-6T, MFPN45100R-6T-M, MFPN45100R-8T, MFPN45100R-8T-M, MFPN45125R-10T, MFPN45125R-10T-M, MFPN45125R-13T, MFPN45125R-13T-M, MFPN45125R-7T, MFPN45125R-7T-M, MFPN45160R-12T, MFPN45160R-12T-M, MFPN45160R-16T, MFPN45160R-16T-M, MFPN45160R-8T, MFPN45160R-8T-M, MFPN452000R-4T, MFPN452000R-W125-3T, MFPN45200R-10T, MFPN45200R-10T-M, MFPN45200R-14T, MFPN45200R-14T-M, MFPN45200R-18T, MFPN45200R-18T-M, MFPN452500R-5T, MFPN452500R-6T, MFPN452500R-W125-4T, MFPN45250R-12T, MFPN45250R-12T-M, MFPN45250R-16T, MFPN45250R-16T-M, MFPN45250R-20T, MFPN45250R-20T-M, MFPN453000R-5T, MFPN453000R-6T, MFPN453000R-8T, MFPN453000R-W125-5T, MFPN45315R-14T-M, MFPN454000R-10T, MFPN454000R-6T, MFPN454000R-8T, MFPN455000R-10T, MFPN455000R-13T, MFPN455000R-7T, MFPN456000R-12T, MFPN456000R-16T, MFPN456000R-8T, MFPN458000R-10T, MFPN458000R-14T, MFPN458000R-18T, Mfr. No. MFPN452500R-4T
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
No
Series
MFPN
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Material - Machining
Carbide
Coating Process
CVD
Shape
Pentagon
Features
Wear Resistance and Stability
Measurement System
Metric
Finish - Machining
Megacoat Nano
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
M, P, S
Number of Cutting Edges
10
ANSI Code
PNMU1205ANERGMPR1535
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T
Manufacturer Grade
PR1535
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Milling
Chip-Breaker Code
GM
Primary Material Application ISO Code
M, S

Description

Pentagon Milling Insert, Inscribed Circle 0.7040 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.