Zoro Homepage

Pentagon PNMU Carbide

  • Mfr # PNMU1205ANERSMCA6535

  • Zoro # G6281733


product price: $20.65
/ea
Sold in multiples of 10 for $206.50

Key Features

Insert Style
PNMU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMU1205ANERSMCA6535
Zoro #
G6281733
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Corner Radius
0.0790 in
Insert Thickness
0.219"
Mounting Hole Dia.
0.2440 in
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
0.2440 in
Thickness
0.219 in

Description

Pentagon Milling Insert, Inscribed Circle 0.7040 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.