Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentagon PNMU Carbide

  • Mfr # PNMU1205ANERSMPR1525

  • Zoro # G6284807


product price: $22.25
/ea
Sold in multiples of 10 for $222.50

Key Features

Insert Style
PNMU
Insert Shape
Pentagon
Insert Size
1205
Insert Material
Carbide
Corner Radius
0.0790 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNMU1205ANERSMPR1525
Zoro #
G6284807
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
1205
Corner Radius
0.0790 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.219"
Cutting Edge Length
12.00mm
Thickness
0.219 in
Through Hole Inside Dia.
0.2440 in

Details

Item
Pentagon Milling Insert
Insert Style
PNMU
Insert Shape
Pentagon
Insert Material
Carbide
No. of Edges
10
Super Alloy (S) Compatibility
No
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Cutting Direction
Right Hand
For Use With
MFPN45050R-S32-3T, MFPN45063R-4T-M, MFPN45063R-5T-M, MFPN45063R-6T-M, MFPN45063R-S32-4T, MFPN45080R-5T, MFPN45080R-5T-M, MFPN45080R-6T, MFPN45080R-6T-M, MFPN45080R-8T, MFPN45080R-8T-M, MFPN45080R-S32-5T, MFPN4510000R-12T, MFPN4510000R-16T, MFPN4510000R-20T, MFPN45100R-10T, MFPN45100R-10T-M, MFPN45100R-6T, MFPN45100R-6T-M, MFPN45100R-8T, MFPN45100R-8T-M, MFPN45125R-10T, MFPN45125R-10T-M, MFPN45125R-13T, MFPN45125R-13T-M, MFPN45125R-7T, MFPN45125R-7T-M, MFPN45160R-12T, MFPN45160R-12T-M, MFPN45160R-16T, MFPN45160R-16T-M, MFPN45160R-8T, MFPN45160R-8T-M, MFPN452000R-4T, MFPN452000R-W125-3T, MFPN45200R-10T, MFPN45200R-10T-M, MFPN45200R-14T, MFPN45200R-14T-M, MFPN45200R-18T, MFPN45200R-18T-M, MFPN452500R-5T, MFPN452500R-6T, MFPN452500R-W125-4T, MFPN45250R-12T, MFPN45250R-12T-M, MFPN45250R-16T, MFPN45250R-16T-M, MFPN45250R-20T, MFPN45250R-20T-M, MFPN453000R-5T, MFPN453000R-6T, MFPN453000R-8T, MFPN453000R-W125-5T, MFPN45315R-14T-M, MFPN454000R-10T, MFPN454000R-6T, MFPN454000R-8T, MFPN455000R-10T, MFPN455000R-13T, MFPN455000R-7T, MFPN456000R-12T, MFPN456000R-16T, MFPN456000R-8T, MFPN458000R-10T, MFPN458000R-14T, MFPN458000R-18T, Mfr. No. MFPN452500R-4T
Steel (P) Compatibility
Yes
ISO Number
PNMU1205ANERSMPR1525
Insert Application
Milling
Mounting Style
Screw
Chip-Breaker
Yes
Grade
PR1525
Inscribed Circle
0.7040 in
Coating
Megacoat Nano
Rake
Positive
Non Ferrous (N) Compatibility
No
ANSI Number
PNMU1205ANERSMPR1525
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Series
MFPN
Primary Material Application
Hardened Steel, Steel
Number of Cutting Edges
10
Cutting Application
Milling
Coating Process
CVD
ANSI Code
PNMU1205ANERSMPR1525
Secondary Material Application
Stainless Steel, Steel
Features
Wear Resistance and High Oxidation Resistance
Chip-Breaker Code
SM
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Finish - Machining
Megacoat Nano
Clearance Angle
0 Degrees
Measurement System
Metric
For Toolholder
MFPN45050R-S32-3T, MFPN45063R-S32-4T, MFPN45080R-S32-5T, MFPN452000R-W125-3T, MFPN452500R-W125-4T, MFPN453000R-W125-5T
Shape
Pentagon
Insert Holding Type
Screw
Manufacturer Grade
PR1525
Primary Material Application ISO Code
H, P

Description

Pentagon Milling Insert, Inscribed Circle 0.7040 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.