Zoro Homepage

Pf-700 Paper Tray

  • Mfr # PF-700

  • Zoro # G6200766


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Height
12.4"
Width
23"
Compatibility
Kyocera Printers:FS-9130, FS-9530, KM-3050, FS-9130DN
Depth
23.2"
Media Type
Plain Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF-700
Zoro #
G6200766
UPC #
-
Country of Origin
Unknown

Dimensions

Height
12.4"
Width
23"
Depth
23.2"

Details

Compatibility
Kyocera Printers:FS-9130, FS-9530, KM-3050, FS-9130DN
Media Type
Plain Paper
Product Type
Paper Cassette

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.