Shop KYOCERA
See all product information
Create Account
Rectangle GOMT Carbide
- Mfr # GOMT13T308ERD PR1225
- Zoro # G7435410
product price:Â
$
11.49
/ea
Key Features
Insert Style
GOMT
Insert Shape
Rectangle
Insert Size
13T308
Insert Material
Carbide
Corner Radius
0.0315 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GOMT13T308ERD PR1225
- Zoro #
- G7435410
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Insert Size
- 13T308
- Corner Radius
- 0.0315 in
- Insert Thickness
- 0.1516"
- Nose Radius
- 0.032"
- Mounting Hole Dia.
- 0.1340 in
- Width
- 0.3290 in
- Cutting Edge Length
- 13.00mm
- Thickness
- 0.1516 in
- Through Hole Inside Dia.
- 0.1340 in
- Fits Chest Size
- Wear and Oxidation Resistance
Description
Parallelogram Milling Insert, Inscribed Circle 0.329 in, Positive, GOMT13T308ERD PR1225, Single Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.