Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOGT Carbide

  • Mfr # LOGT100408FRAMGW25

  • Zoro # G6309611


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Style
LOGT
Insert Shape
Rectangle
Insert Size
100408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOGT100408FRAMGW25
Zoro #
G6309611
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100408
Corner Radius
0.0315 in
Insert Thickness
0.158"
Mounting Hole Dia.
0.1420 in
Through Hole Inside Dia.
0.1420 in
Cutting Edge Length
10.00mm
Width
0.2680 in
Thickness
0.158 in

Details

Item
Rectangle Milling Insert
Insert Style
LOGT
Insert Shape
Rectangle
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Rake
Positive
Chip-Breaker
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Grade
GW25
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
WC+Co
Mounting Style
Screw
Inscribed Circle
0.268 in
For Use With
MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
Insert Application
Milling
ISO Number
LOGT100408FRAMGW25
Lead Angle
90 Degrees
No. of Edges
2
ANSI Number
LOGT100408FRAMGW25
Series
M-FOUR (MEW)
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Included Angle
90 Degrees
Chip-Breaker Style
Single Sided
Insert Holding Type
Screw
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Manufacturer Grade
GW25
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Coating Process
CVD
Number of Cutting Edges
2
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
N
ANSI Code
LOGT100408FRAMGW25
Measurement System
Metric
Chip-Breaker Code
AM
Finish - Machining
Bright (Uncoated)
Cutting Application
Milling
Shape
Rectangle
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Rectangle Milling Insert, Inscribed Circle 0.268 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.