Zoro Homepage

Rectangle LOGU Carbide

  • Mfr # LOGU030310ERGMPR1510

  • Zoro # G6253410


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Insert Style
LOGU
Insert Shape
Rectangle
Insert Size
030310
Insert Material
Carbide
Corner Radius
0.0394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOGU030310ERGMPR1510
Zoro #
G6253410
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
030310
Corner Radius
0.0394 in
Insert Thickness
0.156"
Mounting Hole Dia.
0.1360 in
Thickness
0.156 in
Cutting Edge Length
3.00mm
Width
0.2440 in
Through Hole Inside Dia.
0.1360 in

Description

Rectangle Milling Insert, Inscribed Circle 0.244 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.