Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU100404ERGMCA6535

  • Zoro # G6277411


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
100404
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU100404ERGMCA6535
Zoro #
G6277411
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100404
Corner Radius
0.0157 in
Insert Thickness
0.158"
Mounting Hole Dia.
0.1340 in
Width
0.2600 in
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
0.1340 in
Thickness
0.158 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Lead Angle
90 Degrees
For Use With
MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
ANSI Number
LOMU100404ERGMCA6535
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Rake
Positive
Non Ferrous (N) Compatibility
No
Insert Application
Milling
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
No. of Edges
4
Mounting Style
Screw
ISO Number
LOMU100404ERGMCA6535
Inscribed Circle
0.260 in
Workpiece Compatibility
Super Alloy (S)
Grade
CA6535
Coating
TiCN+Al2O3+TiN
Chip-Breaker
Yes
Series
M-FOUR (MEW)
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA6535
Material - Machining
Carbide
Included Angle
90 Degrees
Measurement System
Metric
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Coating Process
CVD
Chip-Breaker Code
GM
Features
High Heat and Wear Resistance
Cutting Application
Milling
Shape
Rectangle
ANSI Code
BDMT170431ERJTCA6535

Description

Rectangle Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.