Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU100404ERGMPR1510

  • Zoro # G6272353


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
100404
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU100404ERGMPR1510
Zoro #
G6272353
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100404
Corner Radius
0.0157 in
Insert Thickness
0.158"
Mounting Hole Dia.
0.1340 in
Cutting Edge Length
10.00mm
Width
0.2600 in
Through Hole Inside Dia.
0.1340 in
Thickness
0.158 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Steel (P) Compatibility
No
Grade
PR1510
Chip-Breaker
Yes
Insert Application
Milling
Cutting Direction
Right Hand
No. of Edges
4
ANSI Number
LOMU100404ERGMPR1510
Inscribed Circle
0.260 in
Lead Angle
90 Degrees
Super Alloy (S) Compatibility
No
Coating
Megacoat Nano
ISO Number
LOMU100404ERGMPR1510
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
For Use With
MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Rake
Positive
Series
M-FOUR (MEW)
Cutting Application
Milling
Number of Cutting Edges
4
Measurement System
Metric
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Manufacturer Grade
PR1510
Features
Wear Resistance and High Oxidation Resistance
Included Angle
90 Degrees
Material - Machining
Carbide
ANSI Code
LOMU150512ERGMCA6535
Insert Holding Type
Screw
Shape
Rectangle
Coating Process
CVD
Finish - Machining
Megacoat Nano
Chip-Breaker Code
GM

Description

Rectangle Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.