Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU100404ERGMPR1535

  • Zoro # G6285927


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
100404
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU100404ERGMPR1535
Zoro #
G6285927
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100404
Corner Radius
0.0157 in
Mounting Hole Dia.
0.1340 in
Insert Thickness
0.158"
Through Hole Inside Dia.
0.1340 in
Width
0.2600 in
Cutting Edge Length
10.00mm
Thickness
0.158 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Insert Application
Milling
ISO Number
LOMU100404ERGMPR1535
No. of Edges
4
Chip-Breaker
Yes
ANSI Number
LOMU100404ERGMPR1535
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
0.260 in
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Lead Angle
90 Degrees
Coating
Megacoat Nano
Rake
Positive
Grade
PR1535
For Use With
MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
Stainless (M) Compatibility
Yes
Series
M-FOUR (MEW)
Features
Wear Resistance and Stability
Number of Cutting Edges
4
Measurement System
Metric
Included Angle
90 Degrees
Manufacturer Grade
PR1535
Material - Machining
Carbide
Chip-Breaker Code
GM
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Primary Material Application ISO Code
M, S
Finish - Machining
Megacoat Nano
ANSI Code
BDMT170431ERJTPR1535
Insert Holding Type
Screw
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Milling
Shape
Rectangle
Secondary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
CVD
Secondary Material Application ISO Code
M, S

Description

Rectangle Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.