Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU100408ERGHPR1535

  • Zoro # G6279207


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
100408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU100408ERGHPR1535
Zoro #
G6279207
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100408
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1340 in
Insert Thickness
0.158"
Width
0.2600 in
Through Hole Inside Dia.
0.1340 in
Thickness
0.158 in
Cutting Edge Length
10.00mm

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
No. of Edges
4
Chip-Breaker
Yes
Rake
Positive
Lead Angle
90 Degrees
ANSI Number
LOMU100408ERGHPR1535
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Coating
Megacoat Nano
Inscribed Circle
0.260 in
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
ISO Number
LOMU100408ERGHPR1535
Insert Application
Milling
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Grade
PR1535
Series
M-FOUR (MEW)
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw
Secondary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
LOMU100408ERGHPR1535
Manufacturer Grade
PR1535
Number of Cutting Edges
4
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Cutting Application
Milling
Coating Process
CVD
Finish - Machining
Megacoat Nano
Material - Machining
Carbide
Included Angle
90 Degrees
Secondary Material Application ISO Code
M, S
Features
Wear Resistance and Stability
Chip-Breaker Code
GH
Primary Material Application ISO Code
M, S
Shape
Rectangle

Description

Rectangle Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.