Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU100408ERGMCA6535

  • Zoro # G6249859


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
100408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU100408ERGMCA6535
Zoro #
G6249859
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100408
Corner Radius
0.0315 in
Insert Thickness
0.158"
Mounting Hole Dia.
0.1340 in
Thickness
0.158 in
Through Hole Inside Dia.
0.1340 in
Width
0.2600 in
Cutting Edge Length
10.00mm

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Rake
Positive
ANSI Number
LOMU100408ERGMCA6535
Hardened (H) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Grade
CA6535
Coating
TiCN+Al2O3+TiN
Insert Application
Milling
Chip-Breaker
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
ISO Number
LOMU100408ERGMCA6535
For Use With
MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
Cutting Direction
Right Hand
Inscribed Circle
0.260 in
Lead Angle
90 Degrees
Workpiece Compatibility
Super Alloy (S)
Series
M-FOUR (MEW)
Features
High Heat and Wear Resistance
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Material - Machining
Carbide
ANSI Code
LOMU150504ERGMCA6535
Coating Process
CVD
Included Angle
90 Degrees
Measurement System
Metric
Shape
Rectangle
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA6535
Cutting Application
Milling
Insert Holding Type
Screw
Primary Material Application ISO Code
M, S
Chip-Breaker Code
GM

Description

Rectangle Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.