Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU100408ERGMPR1525

  • Zoro # G6299041


product price: $17.25
/ea
Sold in multiples of 10 for $172.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
100408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU100408ERGMPR1525
Zoro #
G6299041
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100408
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1340 in
Nose Radius
0.031"
Insert Thickness
0.158"
Width
0.2600 in
Cutting Edge Length
10.00mm
Thickness
0.158 in
Through Hole Inside Dia.
0.1340 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
No. of Edges
4
Steel (P) Compatibility
Yes
Insert Application
Milling
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Coating
Megacoat Nano
Rake
Positive
ISO Number
LOMU100408ERGMPR1525
For Use With
MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
Lead Angle
90 Degrees
Mounting Style
Screw
ANSI Number
LOMU100408ERGMPR1525
Workpiece Compatibility
Hardened (H), Steel (P)
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Inscribed Circle
0.260 in
Super Alloy (S) Compatibility
No
Grade
PR1525
Series
M-FOUR (MEW)
Insert Holding Type
Screw
Shape
Rectangle
Finish - Machining
Megacoat Nano
Measurement System
Metric
Features
Wear Resistance and High Oxidation Resistance
Primary Material Application
Hardened Steel, Steel
Primary Material Application ISO Code
H, P
Number of Cutting Edges
4
Included Angle
90 Degrees
Secondary Material Application ISO Code
M
Cutting Application
Milling
Manufacturer Grade
PR1525
Secondary Material Application
Stainless Steel, Steel
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Chip-Breaker Code
GM
Coating Process
CVD
ANSI Code
LOMU100408ERGHPR1525
Material - Machining
Carbide

Description

Rectangle Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.