Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU100408ERGMPR1535

  • Zoro # G6305603


product price: $17.25
/ea
Sold in multiples of 10 for $172.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
100408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU100408ERGMPR1535
Zoro #
G6305603
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100408
Corner Radius
0.0315 in
Insert Thickness
0.158"
Mounting Hole Dia.
0.1340 in
Thickness
0.158 in
Cutting Edge Length
10.00mm
Width
0.2600 in
Through Hole Inside Dia.
0.1340 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Inscribed Circle
0.260 in
Coating
Megacoat Nano
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
LOMU100408ERGMPR1535
Stainless (M) Compatibility
Yes
Lead Angle
90 Degrees
Insert Application
Milling
Steel (P) Compatibility
No
Rake
Positive
For Use With
MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
Chip-Breaker
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Mounting Style
Screw
ISO Number
LOMU100408ERGMPR1535
Cutting Direction
Right Hand
Grade
PR1535
Cast Iron (K) Compatibility
No
Series
M-FOUR (MEW)
ANSI Code
LOMU150504ERGMPR1535
Cutting Application
Milling
Manufacturer Grade
PR1535
Measurement System
Metric
Finish - Machining
Megacoat Nano
Secondary Material Application ISO Code
M, S
Features
Wear Resistance and Stability
Secondary Material Application
Nickel, Stainless Steel, Titanium
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw
Included Angle
90 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
GM
Shape
Rectangle

Description

Rectangle Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.