Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU100408ERSMPR1525

  • Zoro # G6295401


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
100408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU100408ERSMPR1525
Zoro #
G6295401
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100408
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1340 in
Insert Thickness
0.158"
Thickness
0.158 in
Width
0.2600 in
Through Hole Inside Dia.
0.1340 in
Cutting Edge Length
10.00mm

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Inscribed Circle
0.260 in
Steel (P) Compatibility
Yes
ANSI Number
LOMU100408ERSMPR1525
For Use With
MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
Cast Iron (K) Compatibility
No
Coating
Megacoat Nano
Lead Angle
90 Degrees
No. of Edges
4
Cutting Direction
Right Hand
Chip-Breaker
Yes
Mounting Style
Screw
Rake
Positive
ISO Number
LOMU100408ERSMPR1525
Non Ferrous (N) Compatibility
No
Grade
PR1525
Insert Application
Milling
Series
M-FOUR (MEW)
Cutting Application
Milling
Finish - Machining
Megacoat Nano
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Shape
Rectangle
Material - Machining
Carbide
Primary Material Application ISO Code
H
Features
Wear Resistance and High Oxidation Resistance
Insert Holding Type
Screw
Measurement System
Metric
Number of Cutting Edges
4
Chip-Breaker Code
SM
Secondary Material Application
Stainless Steel
Coating Process
CVD
Secondary Material Application ISO Code
M
Manufacturer Grade
PR1525
Primary Material Application
Hardened Steel
Included Angle
90 Degrees
ANSI Code
LOMU100408ERGMPR1525

Description

Rectangle Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.