Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU100408ERSMPR1535

  • Zoro # G6267368


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
100408
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU100408ERSMPR1535
Zoro #
G6267368
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100408
Corner Radius
0.0315 in
Insert Thickness
0.158"
Mounting Hole Dia.
0.1340 in
Through Hole Inside Dia.
0.1340 in
Cutting Edge Length
10.00mm
Thickness
0.158 in
Width
0.2600 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Steel (P) Compatibility
No
For Use With
MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
ISO Number
LOMU100408ERSMPR1535
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
No. of Edges
4
Chip-Breaker
Yes
Hardened (H) Compatibility
No
ANSI Number
LOMU100408ERSMPR1535
Cutting Direction
Right Hand
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
Megacoat Nano
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Application
Milling
Grade
PR1535
Inscribed Circle
0.260 in
Rake
Positive
Series
M-FOUR (MEW)
Included Angle
90 Degrees
Chip-Breaker Code
SM
Finish - Machining
Megacoat Nano
Features
Wear Resistance and Stability
Coating Process
CVD
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Material - Machining
Carbide
Insert Holding Type
Screw
Cutting Application
Milling
Shape
Rectangle
Primary Material Application ISO Code
M, S
ANSI Code
LOMU100408ERGMPR1535
Secondary Material Application ISO Code
M, S
Manufacturer Grade
PR1535
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Measurement System
Metric
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Rectangle Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.