Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU100416ERGMPR1525

  • Zoro # G6261022


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
100416
Insert Material
Carbide
Corner Radius
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU100416ERGMPR1525
Zoro #
G6261022
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100416
Corner Radius
1/16 in
Mounting Hole Dia.
0.1340 in
Insert Thickness
0.158"
Thickness
0.158 in
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
0.1340 in
Width
0.2600 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Inscribed Circle
0.260 in
Lead Angle
90 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
LOMU100416ERGMPR1525
Insert Application
Milling
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Chip-Breaker
Yes
Coating
Megacoat Nano
For Use With
MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
Cutting Direction
Right Hand
ANSI Number
LOMU100416ERGMPR1525
Cast Iron (K) Compatibility
No
Rake
Positive
Workpiece Compatibility
Hardened (H), Steel (P)
Grade
PR1525
No. of Edges
4
Mounting Style
Screw
Series
M-FOUR (MEW)
Chip-Breaker Code
GM
Primary Material Application
Hardened Steel, Steel
Number of Cutting Edges
4
Secondary Material Application ISO Code
M
Included Angle
90 Degrees
Insert Holding Type
Screw
Cutting Application
Milling
Shape
Rectangle
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Features
Wear Resistance and High Oxidation Resistance
Finish - Machining
Megacoat Nano
Primary Material Application ISO Code
H, P
Manufacturer Grade
PR1525
Material - Machining
Carbide
Secondary Material Application
Stainless Steel, Steel
Measurement System
Metric
ANSI Code
LOMU100416ERGMPR1525

Description

Rectangle Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.