Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU100420ERGM PR1525

  • Zoro # G7435456


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
100420
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU100420ERGM PR1525
Zoro #
G7435456
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100420
Corner Radius
0.0787 in
Nose Radius
0.079"
Insert Thickness
0.1575"
Mounting Hole Dia.
0.1340 in
Cutting Edge Length
10.00mm
Width
0.2600 in
Thickness
0.1575 in
Through Hole Inside Dia.
0.1340 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Coating
Megacoat Nano
Chip-Breaker
Yes
No. of Edges
4
Grade
PR1525
Inscribed Circle
0.260 in
Lead Angle
90 Degrees
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
LOMU100420ERGM PR1525
Stainless (M) Compatibility
Yes
ANSI Number
LOMU100420ERGM PR1525
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Right Hand
For Use With
MEW Series End Mills
Hardened (H) Compatibility
No
Rake
Positive
Series
M-FOUR (MEW)
Shape
Rectangle
Secondary Material Application
Stainless Steel, Steel
ANSI Code
LOMU100420ERGM PR1525
Number of Cutting Edges
4
Cutting Application
Finishing
Finish - Machining
Megacoat Nano
Secondary Material Application ISO Code
M
Measurement System
Metric
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application ISO Code
H, P
Included Angle
90 Degrees
Insert Holding Type
Screw Clamp
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Chip-Breaker Code
GM
Primary Material Application
Hardened Steel, Steel
Features
Wear Resistance and High Oxidation Resistance
Manufacturer Grade
PR1525

Description

Rectangle Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.