Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU100420ERGMPR1535

  • Zoro # G6272207


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
100420
Insert Material
Carbide
Corner Radius
0.0787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU100420ERGMPR1535
Zoro #
G6272207
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
100420
Corner Radius
0.0787 in
Mounting Hole Dia.
0.1340 in
Insert Thickness
0.158"
Cutting Edge Length
10.00mm
Thickness
0.158 in
Width
0.2600 in
Through Hole Inside Dia.
0.1340 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
LOMU100420ERGMPR1535
Inscribed Circle
0.260 in
Cutting Direction
Right Hand
Grade
PR1535
Lead Angle
90 Degrees
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Application
Milling
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
No
For Use With
MEW032R-10-4T-M, MEW040R-10-5T-M, MEW050R-10-5T-M, MEW0625-S625-6-10-2T, MEW0625-W625-10-2T, MEW063R-10-6T-M, MEW0750-S750-7-10-2T, MEW0750-W625-10-2T, MEW0750-W750-10-2T, MEW0750-W750-10-3T, MEW0750-W750-4-10-3T, MEW1000-S100-7-10-3T, MEW1000-S100-8-10-2T, MEW1000-S100-8-10-3T, MEW1000-W100-10-2T, MEW1000-W100-10-3T, MEW1000-W100-45-10-3T, MEW1000-W100-475-10-3T, MEW1000-W750-10-3T, MEW1250-W100-10-4T, MEW1250-W125-10-3T, MEW1250-W125-10-4T, MEW1500-W125-10-5T, MEW1500R-10-5T, MEW16-M08-10-2T, MEW16-S12-10-2T, MEW16-S16-10-2T, MEW16-W16-10-2T, MEW18-S16-10-2T, MEW20-M10-10-2T, MEW20-M10-10-3T, MEW20-S16-10-2T, MEW20-S20-10-150-2T, MEW20-S20-10-2T, MEW20-S20-10-3T, MEW20-W20-10-2T, MEW20-W20-10-3T, MEW2000R-10-5T, MEW22-S20-10-3T, MEW25-M12-10-3T, MEW25-S20-10-3T, MEW25-S25-10-170-2T, MEW25-S25-10-2T, MEW25-S25-10-3T, MEW25-W25-10-2T, MEW25-W25-10-3T, MEW2500R-10-6T, MEW28-S25-10-3T, MEW30-S25-10-4T, MEW32-M16-10-4T, MEW32-S25-10-4T, MEW32-S32-10-3T, MEW32-S32-10-4T, MEW32-W32-10-4T, MEW40-S32-10-5T, MEW40-W32-10-5T, MEW50-S32-10-5T, MEWH025-S25-10-3-2T, MEWH032-S32-10-4-2T, MEWH040-S32-10-5-2T, MEWH040-S32-10-5-3T, MEWH040R-10-4-3T-M, MEWH050R-10-5-3T-M, MEWH1000-W100-10-3-2T, MEWH1250-W125-10-4-2T, MEWH1500-W125-10-5-3T, MEWH1500-W150-10-5-3T, MEWH1500R-10-4-3T, MEWH2000R-10-5-3T, Mfr. No. MEW0625-W500-10-2T
No. of Edges
4
Coating
Megacoat Nano
Chip-Breaker
Yes
Steel (P) Compatibility
No
Rake
Positive
ISO Number
LOMU100420ERGMPR1535
Series
M-FOUR (MEW)
Shape
Rectangle
Measurement System
Metric
Included Angle
90 Degrees
Manufacturer Grade
PR1535
Cutting Application
Milling
Number of Cutting Edges
4
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Secondary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
GM
ANSI Code
LOMU100420ERGMPR1535
Secondary Material Application ISO Code
M, S
Finish - Machining
Megacoat Nano
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw
Features
Wear Resistance and Stability

Description

Rectangle Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.