Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150504ERGMCA6535

  • Zoro # G6294141


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150504
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150504ERGMCA6535
Zoro #
G6294141
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
150504
Corner Radius
0.0157 in
Mounting Hole Dia.
0.1890 in
Insert Thickness
0.220"
Through Hole Inside Dia.
0.1890 in
Thickness
0.220 in
Width
0.3620 in
Cutting Edge Length
15.00mm

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Stainless (M) Compatibility
No
No. of Edges
4
Grade
CA6535
Insert Application
Milling
Lead Angle
90 Degrees
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Coating
TiCN+Al2O3+TiN
Non Ferrous (N) Compatibility
No
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Workpiece Compatibility
Super Alloy (S)
ANSI Number
LOMU150504ERGMCA6535
Super Alloy (S) Compatibility
Yes
ISO Number
LOMU150504ERGMCA6535
Inscribed Circle
0.362 in
Cutting Direction
Right Hand
Mounting Style
Screw
Steel (P) Compatibility
No
Rake
Positive
Cast Iron (K) Compatibility
No
Series
M-FOUR (MEW)
Number of Cutting Edges
4
Cutting Application
Milling
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA6535
ANSI Code
LOMU100404ERGMCA6535
Included Angle
90 Degrees
Chip-Breaker Code
GM
Insert Holding Type
Screw
Coating Process
CVD
Primary Material Application ISO Code
M, S
Features
High Heat and Wear Resistance
Shape
Rectangle
Measurement System
Metric

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.