Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150504ERGMPR1535

  • Zoro # G6281410


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150504
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150504ERGMPR1535
Zoro #
G6281410
UPC #
-
Country of Origin
China

Dimensions

Insert Size
150504
Corner Radius
0.0157 in
Insert Thickness
0.220"
Mounting Hole Dia.
0.1890 in
Thickness
0.220 in
Width
0.3620 in
Cutting Edge Length
15.00mm
Through Hole Inside Dia.
0.1890 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Cutting Direction
Right Hand
Grade
PR1535
Insert Application
Milling
Coating
Megacoat Nano
Super Alloy (S) Compatibility
Yes
ISO Number
LOMU150504ERGMPR1535
Stainless (M) Compatibility
Yes
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
0.362 in
Steel (P) Compatibility
No
Mounting Style
Screw
ANSI Number
LOMU150504ERGMPR1535
Rake
Positive
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
No. of Edges
4
Series
M-FOUR (MEW)
Material - Machining
Carbide
Finish - Machining
Megacoat Nano
Primary Material Application ISO Code
M, S
Measurement System
Metric
Shape
Rectangle
Features
Wear Resistance and Stability
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
LOMU100404ERGMPR1535
Insert Holding Type
Screw
Included Angle
90 Degrees
Chip-Breaker Code
GM
Manufacturer Grade
PR1535
Secondary Material Application ISO Code
M, S
Cutting Application
Milling
Number of Cutting Edges
4
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.