Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150508ERGHCA6535

  • Zoro # G6303479


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150508
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150508ERGHCA6535
Zoro #
G6303479
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150508
Corner Radius
0.0315 in
Insert Thickness
0.220"
Mounting Hole Dia.
0.1890 in
Width
0.3620 in
Thickness
0.220 in
Through Hole Inside Dia.
0.1890 in
Cutting Edge Length
15.00mm

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Cutting Direction
Right Hand
Coating
TiCN+Al2O3+TiN
Rake
Positive
Hardened (H) Compatibility
No
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Inscribed Circle
0.362 in
Lead Angle
90 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
ISO Number
LOMU150508ERGHCA6535
Chip-Breaker
Yes
Steel (P) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Grade
CA6535
ANSI Number
LOMU150508ERGHCA6535
Insert Application
Milling
Series
M-FOUR (MEW)
Chip-Breaker Code
GH
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Coating Process
CVD
Manufacturer Grade
CA6535
Shape
Rectangle
Number of Cutting Edges
4
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Material - Machining
Carbide
ANSI Code
LOMU150508ERGHCA6535
Primary Material Application ISO Code
M, S
Features
High Heat and Wear Resistance
Included Angle
90 Degrees
Measurement System
Metric

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.