Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150508ERGHPR1510

  • Zoro # G6269142


product price: $20.55
/ea
Sold in multiples of 10 for $205.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150508
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOMU150508ERGHPR1510
Zoro #
G6269142
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150508
Corner Radius
0.0315 in
Mounting Hole Dia.
0.1890 in
Insert Thickness
0.220"
Cutting Edge Length
15.00mm
Width
0.3620 in
Through Hole Inside Dia.
0.1890 in
Thickness
0.220 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
LOMU150508ERGHPR1510
Insert Application
Milling
Coating
Megacoat Nano
Stainless (M) Compatibility
No
ISO Number
LOMU150508ERGHPR1510
Lead Angle
90 Degrees
Grade
PR1510
Super Alloy (S) Compatibility
No
Inscribed Circle
0.362 in
Mounting Style
Screw
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Rake
Positive
Cutting Direction
Right Hand
Series
M-FOUR (MEW)
Insert Holding Type
Screw
Primary Material Application ISO Code
K
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Chip-Breaker Code
GH
Material - Machining
Carbide
Features
Wear Resistance and High Oxidation Resistance
ANSI Code
LOMU100408ERGHPR1510
Manufacturer Grade
PR1510
Coating Process
CVD
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Cutting Application
Milling
Shape
Rectangle
Number of Cutting Edges
4
Measurement System
Metric
Finish - Machining
Megacoat Nano

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.