Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150508ERGHPR1535

  • Zoro # G6308893


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150508
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150508ERGHPR1535
Zoro #
G6308893
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
150508
Corner Radius
0.0315 in
Insert Thickness
0.220"
Mounting Hole Dia.
0.1890 in
Through Hole Inside Dia.
0.1890 in
Thickness
0.220 in
Width
0.3620 in
Cutting Edge Length
15.00mm

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Chip-Breaker
Yes
Insert Application
Milling
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Inscribed Circle
0.362 in
Rake
Positive
Hardened (H) Compatibility
No
Grade
PR1535
No. of Edges
4
ANSI Number
LOMU150508ERGHPR1535
Mounting Style
Screw
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
No
ISO Number
LOMU150508ERGHPR1535
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Coating
Megacoat Nano
Series
M-FOUR (MEW)
Primary Material Application ISO Code
M, S
Coating Process
CVD
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Finish - Machining
Megacoat Nano
Material - Machining
Carbide
Insert Holding Type
Screw
ANSI Code
LOMU150508ERGHPR1535
Measurement System
Metric
Cutting Application
Milling
Shape
Rectangle
Secondary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
90 Degrees
Features
Wear Resistance and Stability
Chip-Breaker Code
GH
Number of Cutting Edges
4
Secondary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
PR1535

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.