Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle LOMU Carbide

  • Mfr # LOMU150508ERGMCA6535

  • Zoro # G6288943


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Style
LOMU
Insert Shape
Rectangle
Insert Size
150508
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOMU150508ERGMCA6535
Zoro #
G6288943
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
150508
Corner Radius
0.0315 in
Insert Thickness
0.220"
Mounting Hole Dia.
0.1890 in
Width
0.3620 in
Thickness
0.220 in
Cutting Edge Length
15.00mm
Through Hole Inside Dia.
0.1890 in

Details

Item
Rectangle Milling Insert
Insert Style
LOMU
Insert Shape
Rectangle
Insert Material
Carbide
Grade
CA6535
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ISO Number
LOMU150508ERGMCA6535
Super Alloy (S) Compatibility
Yes
Coating
TiCN+Al2O3+TiN
Insert Application
Milling
Steel (P) Compatibility
No
ANSI Number
LOMU150508ERGMCA6535
Cutting Direction
Right Hand
Mounting Style
Screw
Lead Angle
90 Degrees
Inscribed Circle
0.362 in
Rake
Positive
Chip-Breaker
Yes
For Use With
MEW040R-15-4T-M, MEW050R-15-4T-M, MEW063R-15-5T-M, MEW080R-15-6T, MEW080R-15-6T-M, MEW1000-W100-15-2T, MEW1250-W100-15-2T, MEW1250-W125-15-2T, MEW1250-W125-15-3T, MEW1500-W125-15-3T, MEW1500-W125-15-4T, MEW2000R-15-4T, MEW2000R-15-5T, MEW25-M12-15-2T, MEW25-S20-15-2T, MEW25-S25-15-2T, MEW25-W25-15-2T, MEW2500R-15-5T, MEW3000R-15-6T, MEW32-M16-15-3T, MEW32-S25-15-2T, MEW32-S32-15-2T, MEW32-S32-15-3T, MEW32-W32-15-3T, MEW40-S32-15-3T, MEW40-S32-15-4T, MEW40-W32-15-4T, MEW4000R-15-8T, MEW50-S32-15-4T, MEWH040-S32-15-4-2T, MEWH050-S42-15-4-2T, MEWH050-S42-15-4-3T, MEWH1500-W125-15-4-2T, MEWH1500-W150-15-4-2T, MEWH2000-W150-15-4-3T, Mfr. No. MEW1000-W750-15-2T
No. of Edges
4
Series
M-FOUR (MEW)
Cutting Application
Milling
For Toolholder
MEW1500R-10-5T, MEW2000R-10-5T, MEW2000R-15-4T, MEW2000R-15-5T, MEW2500R-10-6T, MEW2500R-15-5T, MEW3000R-15-6T, MEW4000R-15-8T
Chip-Breaker Code
GM
Insert Holding Type
Screw
ANSI Code
LOMU100408ERGMCA6535
Shape
Rectangle
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Included Angle
90 Degrees
Manufacturer Grade
CA6535
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Features
High Heat and Wear Resistance
Primary Material Application ISO Code
M, S

Description

Rectangle Milling Insert, Inscribed Circle 0.362 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.